Shop All Cable Supports
Winnie Industries
2in. Cast Aluminum Distribution Ring, 50PK
Mfr # WDR200
Zoro # G710062616
product price: $124.99
/pk 50, $2.50/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winnie Industries
- MFR # WDR200
- Zoro # G710062616
- UPC # 811443030864
- Country of Origin China
- Category Cable Supports
Dimensions
Width | 2 in |
Details
Color | Silver |
Material | Aluminum |
Description
- •2′′ Wide
- •Die Cast Aluminum
- •Rounded, smooth edges prevent damage to cable insulation and jackets
- •Can be used in cable terminals, ceilings, floors, walls, etc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Rotry Switch Spst 2 Term (61220)
- TY-RAP 4" L Miniature Cable Tie w/ID Tag NAT PK 100 (TY553M)
- LEVITON Locking Plug (2331)
- BLACKBURN Split-Bolt Connector, 400 to 500 kcmil (500M)
- WINNIE INDUSTRIES 3/4in. MAGNETIC BRIDLE RING, SHORT STEM STANDOFF, 26 LB MAGNET, 100PK (WBR075MAG)
- WINNIE INDUSTRIES 2in. J Hook with Pressed Beam Clamp - 360 Degrees Rotation, 100PK (WJH32ACPBC)
- WINNIE INDUSTRIES 4in. J Hook with 100 lbs Magnet on Side, 25PK (WJH64MAG)
- WINNIE INDUSTRIES 2in. Bridle Ring - Wood Screw Thread, 100PK (WBR200WS)
- WINNIE INDUSTRIES 2in. J Hook with Pressed Beam Clamp, 100PK (WJH32PBC)
- WINNIE INDUSTRIES 4in. J Hook with Pressed Beam Clamp, 25PK (WJH64PBC)
- NVENT CADDY Adjustable Strap, Horizontal & 1/4 In Rod (CAT425)
- Winnie Industries Cable Supports