Shop All Cable Supports
Winnie Industries
2in. Bridle Ring - Wood Screw Thread, 100PK
Mfr # WBR200WS
Zoro # G110062490
product price: $106.99
/pk 100, $1.07/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Wire/Cable Type Low Voltage Cable
- Color Silver
- Features Wood Screw
- Width 2 in
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winnie Industries
- MFR # WBR200WS
- Zoro # G110062490
- UPC # 811443030802
- Country of Origin China
- Category Cable Supports
Dimensions
Width | 2 in |
Details
For Wire/Cable Type | Low Voltage Cable |
Color | Silver |
Features | Wood Screw |
Standards | UL Listed |
Description
- •2′′ Diameter ring
- •Wood screw threading
- •Open loop design
- •1.5′′ threaded 1/4-20 stand off, as required by the NEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Welding Cable, 4 AWG, 25 ft., Black, Rubber (19YD97)
- HUBBELL WIRING DEVICE-KELLEMS Fire-Rated Poke-Throughs, 91.2 cu in, Wiring Box, 1 Gang, Steel, Round (S1PT4X4FIT)
- MERSEN Midget Fuse, 4A, 400V AC, Indicating, 20kA (W222958)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20138)
- WINNIE INDUSTRIES 2in. Bridle Ring with SSBC, 100PK (WBR200SSBC)
- WINNIE INDUSTRIES 2in. Bridle Ring, 1/4-20 Thread - 316 Stainless Steel, 100PK (WBR4T200SS)
- WINNIE INDUSTRIES 2in. Loop Bridle Ring - 1/4-20 Thread, Short Stem, 100PK (WBR200SHORT)
- WINNIE INDUSTRIES 3/4in. Magnetic Bridle Ring, 26 lb Magnet, 1.5in. Standoff, 100PK (WBRL075MAG)
- WINNIE INDUSTRIES 3/4in. J Hook with Angle Clip & Hammer on Flange 9/16in. to 3/4in., 100PK (WJH12ACM912)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring with Nail, 100PK (WACTBR125)
- PANDUIT Adj.rel.clmp, Adh, .69" Bdle, Wh, PK25 (ARC.68-A-Q)
- Winnie Industries Cable Supports