Shop All Cable Supports
Winnie Industries
2in. Bridle Ring with SSBC, 100PK
Mfr # WBR200SSBC
Zoro # G710062487
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Wire/Cable Type Low Voltage Cable
- Color Silver
- Includes SSBC
- Width 2'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winnie Industries
- MFR # WBR200SSBC
- Zoro # G710062487
- UPC # 811443032516
- Country of Origin China
- Category Cable Supports
Dimensions
Width | 2' |
Details
For Wire/Cable Type | Low Voltage Cable |
Color | Silver |
Includes | SSBC |
Description
- •2′′ Diameter ring
- •Open loop design
- •Spring steel beam clamp on bottom
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CPI Miniature Snap Action Switch, Lever Actuator, 1NO, 5A @ 120V AC Contact Rating (K1006-503)
- LEVITON Receptacle (5380-B)
- AAON SWITCH FCS 425PSI ADJ (V63700)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 2A, 250V AC, 35A at 250V AC, 5 PK (S506-2-R)
- WINNIE INDUSTRIES 4in. Bridle Ring, 1/4-20 Thread - 316 Stainless Steel, 100PK (WBR4T400SS)
- WINNIE INDUSTRIES 3/4in. J Hook with Angle Flange Hammer On 1/16in. to 1/4in., 100PK (WJH12AF14)
- WINNIE INDUSTRIES 5in. Cast Aluminum Distribution Ring, 50PK (WDR500)
- WINNIE INDUSTRIES 2in. Bridle Ring - 1/8-1/4in. Hammer on Flange on Bottom, 100PK (WBR200M24BT)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring - Wood Screw Thread, 100PK (WBR125WS)
- WINNIE INDUSTRIES 3/4 in. Magnetic Cable Holder, 16 lb Magnet, Locking Gate, Black, 100PK (WMCH075BK)
- PANDUIT Tiemnt, 304ss, 1holefoldoverr, .25"s, PK100 (MTM1H25-C)
- Winnie Industries Cable Supports