Shop All Cable Supports
Winnie Industries
2in. Bridle Ring with Saddle, 100PK
Mfr # WBR4T200SDL
Zoro # G010062491
product price: $214.99
/pk 100, $2.15/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Wire/Cable Type Low Voltage Cable
- Color Silver
- Includes Saddle
- Width 2 in
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winnie Industries
- MFR # WBR4T200SDL
- Zoro # G010062491
- UPC # 811443030819
- Country of Origin China
- Category Cable Supports
Dimensions
Width | 2 in |
Details
For Wire/Cable Type | Low Voltage Cable |
Color | Silver |
Includes | Saddle |
Standards | UL Listed |
Description
- •2′′ Diameter ring
- •Open loop design
- •1/4-20 Threads
- •Preassembled with saddle
- •Saddle Provides Support for Sensative Data Wires and Cables
- •Plenum Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Transformer, 208/230, 24V (0130M00138S)
- HONEYWELL Toggle Switch (ON)-OFF SPST 10A @ 277V Screw Terminals (1TL1-6)
- BUCHANAN Twist On Wire Connector, 22-8 AWG, PK100 (B2-1)
- SAFCORD Cord Cover, Yellow, Nylon, 4 In. x 6 ft. (SCY46)
- WINNIE INDUSTRIES 3/4in. J Hook with Angle Clip & Hammer on Flange 9/16in. to 3/4in., 100PK (WJH12ACM912)
- WINNIE INDUSTRIES 1 1/4in. Loop Bridle Ring - 1/4-20 Thread, Short Stem, 100PK (WBR125SHORT)
- WINNIE INDUSTRIES 2in. J Hook with Pressed Beam Clamp, 100PK (WJH32PBC)
- WINNIE INDUSTRIES 2in. Loop Bridle Ring - 1/4-20 Thread, 3.5in. Long Thread, 100PK (WBR200LONG)
- WINNIE INDUSTRIES 5in. Cast Aluminum Distribution Ring, 50PK (WDR500)
- WINNIE INDUSTRIES 3/4in. J Hook with Pressed Beam Clamp, 100PK (WJH12PBC)
- WINNIE INDUSTRIES 3/4in. Magnetic Bridle Ring, 26 lb Magnet, 1.5in. Standoff, 100PK (WBRL075MAG)
- Winnie Industries Cable Supports