Shop All Cable Supports
Winnie Industries
2in. Bridle Ring with Nail, 100PK
Mfr # WACTBR200
Zoro # G510062489
product price: $254.99
/pk 100, $2.55/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Wire/Cable Type Low Voltage Cable
- Color Silver
- Includes WACTUATED4T
- Width 2'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winnie Industries
- MFR # WACTBR200
- Zoro # G510062489
- UPC # 811443030789
- Country of Origin China
- Category Cable Supports
Dimensions
Width | 2' |
Details
For Wire/Cable Type | Low Voltage Cable |
Color | Silver |
Includes | WACTUATED4T |
Description
- •2′′ Diameter ring
- •Open loop design
- •1/4-20 threaded ring preassembled to eyelet
- •Nail already preloaded for shooting into various surfaces
- •Can fit a Ramset, Hilti, and Powers nail guns. Equipped with a 0.300 x 1-1/4" pin in a 90° angle clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature LED Bulb, 24 Volts, Orange (E22LED024ON)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14GUG32BA)
- DISCO Red Metal Cable Tie Gun Pull UpTo .355" W Cable Ties (12393)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-UG88-1)
- WINNIE INDUSTRIES 4in. J Hook with Angle Clip & Hammer on Flange 9/16in. to 3/4in., 25PK (WJH64ACM912)
- WINNIE INDUSTRIES 3/4in. J Hook with Hammer on Flange 5/16in. to 1/2in., 100PK (WJH12HOK-58)
- WINNIE INDUSTRIES 2in. Bridle Ring - Wood Screw Thread, 100PK (WBR200WS)
- WINNIE INDUSTRIES 3/4in. J Hook - White, 100PK (WJH12WH)
- WINNIE INDUSTRIES 2in. Data Cabling J Hook, 100PK (WJH32)
- WINNIE INDUSTRIES 2in. J Hook with 90 Degrees Angle Clip, 100PK (WJH32AC)
- WINNIE INDUSTRIES 3/4in. Data Cabling J Hook, 100PK (WJH12)
- Winnie Industries Cable Supports