Shop All Cable Supports
Winnie Industries
2in. Bridle Ring with Bat Wing, 100PK
Mfr # WBR200BW34
Zoro # G710062463
product price: $214.99
/pk 100, $2.15/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Wire/Cable Type Low Voltage Cable
- Color Silver
- Width 2'
- Includes Batwing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winnie Industries
- MFR # WBR200BW34
- Zoro # G710062463
- UPC # 811443032462
- Country of Origin China
- Category Cable Supports
Dimensions
Width | 2' |
Details
For Wire/Cable Type | Low Voltage Cable |
Color | Silver |
Includes | Batwing |
Description
- •2′′ Diameter ring
- •Open loop design
- •1/4-20 Threads
- •Preassembled on bat wing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Pwr Dist Block, 760A, 3P, 12P Secndary, 600V, Depth: 3.55 in (MPDB69113)
- EATON NEMA Fusible Str, Size 1,120V Coil, 3R Enc (ECN1812CCC-R63/C)
- RACO Insulated Connector, 1/2 In., 45 Deg (3562)
- DAYTON General Purpose Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT (5YP79)
- WINNIE INDUSTRIES 4in. Bridle Ring - 1/4-20 Thread, 100PK (WBR4T400)
- WINNIE INDUSTRIES 6in. Data Cabling J Hook, 25PK (WJH96)
- WINNIE INDUSTRIES 3/4in. J Hook with Pressed Beam Clamp, 100PK (WJH12PBC)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring with SSBC, 100PK (WBR125SSBC)
- WINNIE INDUSTRIES 24in. Heavy Duty T-Bar Mount - 1 1/2in. or 2 1/8in. Boxes, 25PK (W512HD)
- WINNIE INDUSTRIES 3/4in. MAGNETIC BRIDLE RING, SHORT STEM STANDOFF, 26 LB MAGNET, 100PK (WBR075MAG)
- ALLEN TEL Distribution Ring, Aluminum, 6-1/8 x 3-1/8 x 4-3/8 x 3-3/4 in. (GB13B)
- Winnie Industries Cable Supports