Shop All Cable Supports
Winnie Industries
2in. Bridle Ring with Angle Bracket, 100PK
Mfr # WBR200AC
Zoro # G310062498
product price: $324.99
/pk 100, $3.25/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Wire/Cable Type Low Voltage Cable
- Color Silver
- Includes WANGLE4T
- Width 2'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winnie Industries
- MFR # WBR200AC
- Zoro # G310062498
- UPC # 811443032431
- Country of Origin China
- Category Cable Supports
Dimensions
Width | 2' |
Details
For Wire/Cable Type | Low Voltage Cable |
Color | Silver |
Includes | WANGLE4T |
Description
- •2′′ Diameter ring
- •Open loop design
- •1/4-20 Threads
- •Preassembled on angle bracket with 1⁄4” Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, GSA Series, Time Delay, 8A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GSA8)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 40 to 175 psi, Standard Action (11KAXE)
- LITTELFUSE UL Class Fuse, L Class, KLLU Series, Time-Delay, 800A, 600V AC, Non-Indicating (KLLU800.X)
- HUBBELL Wall Swtch, 2-Pole, 120/277V, 20A, Brn, Toggl (HBL1222)
- WINNIE INDUSTRIES 2in. Bridle Ring - Wood Screw Thread, 100PK (WBR200WS)
- WINNIE INDUSTRIES 3/4in. MAGNETIC BRIDLE RING, SHORT STEM STANDOFF, 26 LB MAGNET, 100PK (WBR075MAG)
- WINNIE INDUSTRIES 3/4 in. Magnetic Cable Holder, 16 lb Magnet, Locking Gate, Black, 100PK (WMCH075BK)
- WINNIE INDUSTRIES 2in. J Hook with 90 Degrees Angle Clip, 100PK (WJH32AC)
- WINNIE INDUSTRIES 3/4in. J Hook with Bat Wing, 100PK (WJH12W)
- WINNIE INDUSTRIES 3/4in. J Hook with Angle Flange Hammer On 1/16in. to 1/4in., 100PK (WJH12AF14)
- PANDUIT Lowprocbletiemt, Usrsuppliedadh, Nat, PK100 (AM2-C)
- Winnie Industries Cable Supports