Shop All Cable Supports
Winnie Industries
2in. Bridle Ring Saddle, 100PK
Mfr # WBRS200
Zoro # G610062471
product price: $128.99
/pk 100, $1.29/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Wire/Cable Type 2 Inch Bridle Rings
- Color Yellow
- Material Plastic
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winnie Industries
- MFR # WBRS200
- Zoro # G610062471
- UPC # 811443031953
- Country of Origin China
- Category Cable Supports
Details
For Wire/Cable Type | 2 Inch Bridle Rings |
Color | Yellow |
Material | Plastic |
Standards | UL Listed |
Description
- •Fits 2′′ Diameter ring
- •Helps to Support the Cables
- •Can be added to any Winnie Industries 2" bridle ring configurations
- •Plenum Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANZUS Adapter Plug Nwg-3C (NWG3X)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, PNP, NO (XS630B1PAL2)
- SQUARE D Cam Sw Std Black Handlemetal Bezel (KAXZ1M12)
- SCHNEIDER ELECTRIC Voltage or current converter, Harmony Analog, Isolated 0...20mA (RMCL55BD)
- WINNIE INDUSTRIES 4in. J Hook with 90 Degrees Angle Clip, 25PK (WJH64AC)
- WINNIE INDUSTRIES 3/4in. J Hook with Pressed Beam Clamp, 100PK (WJH12PBC)
- WINNIE INDUSTRIES 2in. J Hook with Pressed Beam Clamp, 100PK (WJH32PBC)
- WINNIE INDUSTRIES 2in. Bridle Ring, 1/4-20 Thread - 316 Stainless Steel, 100PK (WBR4T200SS)
- WINNIE INDUSTRIES 2in. Bridle Ring with Angle Bracket, 100PK (WBR200AC)
- WINNIE INDUSTRIES 2in. Bridle Ring with SSBC, 100PK (WBR200SSBC)
- NVENT CADDY MC/AC Cable Support Bracket, 10-3 to 8-3 Cable, 7 Cable Cap (MCS101)
- Winnie Industries Cable Supports