Shop All Cable Supports
Winnie Industries
2in. Bridle Ring - 5/16-1/2in. Hammer on Flange on Bottom, 100PK
Mfr # WBR200M58BT
Zoro # G110062476
product price: $308.99
/pk 100, $3.09/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Wire/Cable Type Low Voltage Cable
- Color Silver
- Includes M58 preassembled to bottom
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winnie Industries
- MFR # WBR200M58BT
- Zoro # G110062476
- UPC # 811443032424
- Country of Origin China
- Category Cable Supports
Dimensions
Width | 2 in |
Details
For Wire/Cable Type | Low Voltage Cable |
Color | Silver |
Includes | M58 preassembled to bottom |
Description
- •2′′ Diameter ring
- •M58 Flange preattached
- •Open loop design
- •1.5′′ threaded 1/4-20 stand off, as required by the NEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Female Connectr, Blu, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UB)
- OMRON Connecting Cable (ZEN-CIF01)
- ACME ELECTRIC Buck Boost Transformer, 1.5 kVA, NEMA 3R, 115°C, 12/24V AC, 120/240V AC (T111684)
- LEVITON Tggl Univ Slde Dimmer La (TSL06-1KT)
- WINNIE INDUSTRIES .75in. Self Gripping Tape - 75 ft. Roll (075GRIPTAPE)
- WINNIE INDUSTRIES 1 5/16in. J Hook with 100 lbs Magnet on Side, 100PK (WJH21MAG)
- WINNIE INDUSTRIES 2in. J Hook with Pressed Beam Clamp, 100PK (WJH32PBC)
- WINNIE INDUSTRIES 2in. Magnetic Bridle Ring with Saddle, 100 lb Magnet, 100PK (WBR200SDLMAG)
- WINNIE INDUSTRIES 3/4in. J Hook with Hammer on Flange 5/16in. to 1/2in., 100PK (WJH12HOK-58)
- WINNIE INDUSTRIES 2in. Loop Bridle Ring - 1/4-20 Thread, Short Stem, 100PK (WBR200SHORT)
- ANCOR Cable Tie Mount - Natural - #8 Screw - 100 Pieces Per Bag (199232)
- Winnie Industries Cable Supports