Shop All Cable Supports
Winnie Industries
2in. Bridle Ring, 1/4-20 Thread - 316 Stainless Steel, 100PK
Mfr # WBR4T200SS
Zoro # G010062477
product price: $674.99
/pk 100, $6.75/ea
Free Shipping & Returns
$674.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Wire/Cable Type Low Voltage Cable
- Color Silver
- Material Stainless Steel
- Width 2 in
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winnie Industries
- MFR # WBR4T200SS
- Zoro # G010062477
- UPC # 811443031175
- Country of Origin China
- Category Cable Supports
Dimensions
Width | 2 in |
Details
For Wire/Cable Type | Low Voltage Cable |
Color | Silver |
Material | Stainless Steel |
Standards | UL Listed |
Description
- •2′′ Diameter ring
- •Open loop design
- •316 Stainless Steel
- •1/4-20 Threads
- •For use in corrosive environments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Red (BRY8300HBRED)
- EATON Circuit Breaker, FAZ Series 5A, 2 Pole, 277/480V AC, D Curve (FAZ-D5/2)
- CARLING TECHNOLOGIES Circuit Breaker, CLB Series 30A, 1 Pole, 125/250V AC, Medium Curve (CLB-303-27E3N-W-A/30)
- ALLEN BRADLEY ALLEN BRADLEY 800T-PB16R PUSHBUTTON (800T-PB16R)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring - Wood Screw Thread, 100PK (WBR125WS)
- WINNIE INDUSTRIES 3/4in. Data Cabling J Hook, 100PK (WJH12)
- WINNIE INDUSTRIES 2in. WOOD SCREW BRIDLE RING with SADDLE, 100PK (WBR200SDLWS)
- WINNIE INDUSTRIES 2in. J Hook with 100 lbs Magnet on Side, 100PK (WJH32MAG)
- WINNIE INDUSTRIES 2in. Bridle Ring - 5/16-1/2in. Hammer on Flange on Bottom, 100PK (WBR200M58BT)
- WINNIE INDUSTRIES 3/4in. J Hook with Angle Clip & Hammer on Flange 9/16in. to 3/4in., 100PK (WJH12ACM912)
- ALLEN TEL Distribution Ring, Aluminum, 8-1/8 x 5-1/8 x 6-3/8 x 3-3/4 in. (GB13C)
- Winnie Industries Cable Supports