Shop All Cable Supports
Winnie Industries
2in. Bridle Ring - 1/4-20 Thread, 100PK
Mfr # WBR4T200
Zoro # G710062494
product price: $76.99
/pk 100, $0.77/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Wire/Cable Type Low Voltage Cable
- Color Silver
- Width 2 in
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winnie Industries
- MFR # WBR4T200
- Zoro # G710062494
- UPC # 811443030703
- Country of Origin China
- Category Cable Supports
Dimensions
Width | 2 in |
Details
For Wire/Cable Type | Low Voltage Cable |
Color | Silver |
Standards | UL Listed |
Description
- •2′′ Diameter ring
- •Open loop design
- •1.5′′ threaded 1/4-20 stand off, as required by the NEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compression Connector, 8 AWG (24C416)
- SIEMENS Control Transformer, 75 VA, 55 °C, 24V AC, 120/240V AC (MT0075C)
- TECHFLEX Tinned Copper, Tubular Braid, 7/64" (MBN0.11SV)
- ZORO SELECT Strut Chan, 2ft.L, Stndrd, 304 Stnlss Steel (FS-200 ST4 24.00)
- WINNIE INDUSTRIES 3/4in. J Hook with Angle Flange Hammer On 1/16in. to 1/4in., 100PK (WJH12AF14)
- WINNIE INDUSTRIES 4in. Bridle Ring - 1/4-20 Thread, 100PK (WBR4T400)
- WINNIE INDUSTRIES 1/2 in. Magnetic Cable Holder, 16 lb Magnet, Locking Gate, Black, 100PK (WMCH050BK)
- WINNIE INDUSTRIES 2in. WOOD SCREW BRIDLE RING with SADDLE, 100PK (WBR200SDLWS)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring with SSBC, 100PK (WBR125SSBC)
- WINNIE INDUSTRIES 2in. Magnetic Bridle Ring with Saddle, 100 lb Magnet, 100PK (WBR200SDLMAG)
- SOUTHWIRE Nail On Drive Ring 5/8 (DRV-5/8)
- Winnie Industries Cable Supports