Shop All Rare Earth Magnets
Winnie Industries
26 lb Mounting Magnet, 100PK
Mfr # WMAG26
Zoro # G110065101
product price: $214.99
/pk 100, $2.15/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 15/16 in
- Color Silver
- Features 26lb magnet
- Depth 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winnie Industries
- MFR # WMAG26
- Zoro # G110065101
- UPC # 811443031892
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 15/16 in |
Depth | 1/8 in |
Details
Color | Silver |
Features | 26lb magnet |
Description
- •26 lb NICUNI plated, rear earth magnet
- •Zinc Plated Steel Cup
- •5mm center mounting hole
- •Provides the flexibility to be easily repositioned
- •Center mounting hole can be used with screws or rivets
- •Durable steel nickel plated shell helps protect the magnet and increases corrosion resistance
- •Its magnetic properties enable it to stick through oil, grease, and dirty areas, while providing the flexibility to be repositioned
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chair Corner Braces, Steel, 3/4 In W, PK4, Finish: zinc (1WDL9)
- ZORO SELECT Magnetic Strip, 10 ft. L, 2 In W (6YA64)
- EKENA MILLWORK 7 3/4W x 7 3/4H x 3/8T Wood Hobby Board, Maple (HBW08X08X375AMA)
- KENAURD Kenaurd:Mortise 1-1/8" - SC4 - Silver (KMC02-26D-SC4)
- WINNIE INDUSTRIES 1/4-20 Magnetic Mount Up to 400 lbs, Female Threaded (WMAG1420UHD)
- WINNIE INDUSTRIES 26 lb Magnetic Grip Tape Mount, UV Black, 50PK (WMAG26HLBK)
- WINNIE INDUSTRIES 1/4-20 Magnetic Mount Up to 100 lbs, Male Threaded Rod, 100PK (WMAG1420M)
- WINNIE INDUSTRIES 1/4-20 Magnetic Mount Up to 100 lbs, Female Threaded, 100PK (WMAG1420)
- MAG-MATE Rare Earth Magnet Material, 20.6 lb. (CMP7512P1N42)
- BUNTING N52 Neodymium Disc Magnets, 0.25" D, 3.71 lb Pull, Rare Earth Magnets (N52P250187)
- MASTER MAGNETICS Horseshoe Magnet 3#Pull (07225)
- Winnie Industries Rare Earth Magnets