Winnie Industries

26 lb Magnetic Mini Hook, 100PK


product price: $238.99
/pk 100, $2.39/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Silver
  • Features 26lb magnet
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Color Silver
Features 26lb magnet

Description

  • •26 lb rare earth magnet for easy installation and repositioning
  • •Mini hook
  • •Its magnetic properties enable it to stick through oil, grease, and dirty areas, while providing the flexibility to be easily repositioned
  • •Short standoff brings the bridle ring closer to the magnet making for a stronger hold
  • •No tools needed, simply attach the magnet to a metal surface
  • •Perfect solution for datacom/low voltage projects

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.