Shop All Rare Earth Magnets
Winnie Industries
26 lb Magnetic Grip Tape Mount, UV Black, 50PK
Mfr # WMAG26HLBK
Zoro # G710065099
product price: $119.99
/pk 50, $2.40/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 15/16 in
- Color Black
- Features 26lb magnet
- Depth 1/2 in
- For Use With Cable Management
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winnie Industries
- MFR # WMAG26HLBK
- Zoro # G710065099
- UPC # 811443031021
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 15/16 in |
Depth | 1/2 in |
Details
Color | Black |
Features | 26lb magnet |
For Use With | Cable Management |
Description
- •26 lb rare earth magnet for easy installation and repositioning
- •UV rated plastic
- •Fits standard cable ties to secure a wide array of wires and cables
- •An innovative solution that effortlessly secures wires and cables using standard cable ties with its powerful 16 lb rare earth magnet, making installation a breeze
- •Its magnetic properties enable it to stick through oil, grease, and dirty areas, while providing the flexibility to be easily repositioned
- •Our rare earth magnet is UL® listed for safety and quality, and this mount can seamlessly integrate into any system
- •Specifically designed to conceal cables within I-beams and structures, it ensures a quick, neat and streamlined setup
- •Plenum Rated
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SoFt Buna-N O-Ring, Dash 228, PK10 (ZUSAH50228)
- RENIN Renin 24 in. x 80 1/2 in. Euro 3-Lite Design Pivot Door (PV5402ESFGC024080)
- JEFFREY ALEXANDER 192 mm Center-to-Center Matte Black Square Boswell Cabinet Pull (177-192MB)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W (312DLH)
- WINNIE INDUSTRIES 1/4-20 Magnetic Mount Up to 100 lbs, Male Threaded Rod, 100PK (WMAG1420M)
- WINNIE INDUSTRIES 1/4-20 Magnetic Mount Up to 400 lbs, Female Threaded (WMAG1420UHD)
- WINNIE INDUSTRIES 1/4-20 Magnetic Mount Up to 100 lbs, Female Threaded, 100PK (WMAG1420)
- J.W. WINCO GN52.4-ND-6-M3-E Retaining Magnet, Rod Shaped (GN52.4)
- ZORO SELECT Disc Magnet, Neodymium, 4.3 lb. Pull (2VAE5)
- STORCH PRODUCTS Block Magnet, Neodymium, NP, 25 lb. Pull (B001-1670-035)
- MAG-MATE Ring Magnet, Neodymium, 1/4 in. (NE365200250NP35)
- Winnie Industries Rare Earth Magnets