Shop All Cable Supports
Winnie Industries
26 lb Magnetic Cable Tie Mount, White/Natural, 100PK
Mfr # WMAG26CTWH
Zoro # G910062454
product price: $238.99
/pk 100, $2.39/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Cable Tie Width 15/16 in
- Features 26lb magnet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winnie Industries
- MFR # WMAG26CTWH
- Zoro # G910062454
- UPC # 811443030642
- Country of Origin China
- Category Cable Supports
Dimensions
Cable Tie Width | 15/16 in |
Details
Color | White |
Features | 26lb magnet |
Description
- •26 lb rare earth magnet for easy installation and repositioning
- •UV rated plastic
- •Fits standard cable ties to secure a wide array of wires and cables
- •An innovative solution that effortlessly secures wires and cables using standard cable ties with its powerful 16 lb rare earth magnet, making installation a breeze
- •Its magnetic properties enable it to stick through oil, grease, and dirty areas, while providing the flexibility to be easily repositioned
- •Our rare earth magnet is UL® listed for safety and quality, and this mount can seamlessly integrate into any system
- •Specifically designed to conceal cables within I-beams and structures, it ensures a quick, neat and streamlined setup
- •Plenum Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compress Conct, 750 kcmil (YAZ392NNT)
- LINEMASTER Two Stage Foot Switch (574-DWHOXA)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK50 (24C961)
- KABLE KONTROL Kable Kontrol® Zip Ties - 8" Long - 100 Pc Pk - Red color - Nylon - 50 Lbs Tensile Strength (CT261CL-RED)
- WINNIE INDUSTRIES 5 lb Magnetic Cable Tie Mount - Black, 100PK (WMAG5CTBK)
- WINNIE INDUSTRIES 26 lb Magnetic Cable Tie Mount, UV Black, 100PK (WMAG26CTUV)
- WINNIE INDUSTRIES 16 lb Magnetic Cable Tie Mount, UV Black, 100PK (WMAG16CTUV)
- GARDNER BENDER Cable Wraptor Ex-Large (CW-T4RR20)
- EVERMARK EverMark EM-200 Cable Tie Tensioning Tool (EM-200)
- TY-RAP Cable Tie Gun, Std. Duty, 250 lb., SS (WTA-250)
- PANDUIT Stainless Steel Tie Installation Tool (RT2HT)
- Winnie Industries Cable Supports