Shop All Cable Supports
Winnie Industries
1in. Magnetic Cable Holder, 26 lb Magnet, Locking Gate, White, 100PK
Mfr # WMCH100WH
Zoro # G010062507
product price: $308.99
/pk 100, $3.09/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Wire/Cable Type Cable Management
- Color White
- Outside Dia. 15/16 in
- Standards UL Listed
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winnie Industries
- MFR # WMCH100WH
- Zoro # G010062507
- UPC # 811443032059
- Country of Origin China
- Category Cable Supports
Dimensions
Outside Dia. | 15/16 in |
Width | 1 in |
Height | 1-1/4 in |
Details
For Wire/Cable Type | Cable Management |
Color | White |
Standards | UL Listed |
Features | 26lb magnet |
Description
- •1" wide locking gate snaps closed to retain wires and cables
- •26 lb rare earth magnet for easy installation and repositioning
- •UV rated plastic
- •An innovative solution that simplifies adding additional cables to a run by simply pushing the cable through the locking gate
- •Its magnetic properties enable it to stick through oil, grease, and dirty areas, while providing the flexibility to be easily repositioned
- •Our rare earth magnet is UL® listed for safety and quality, and this mount can seamlessly integrate into any system
- •Specifically designed to conceal cables within I-beams and structures, it ensures a quick, neat and streamlined setup
- •Plenum Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R, Screw On (RSC121206)
- NVENT CADDY Bridle Ring, Steel, Electrogalvanized (2BRT12)
- TEST PRODUCTS INTL Coax Adapter, SMA Female (TPI-3009)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABMM-AT-C)
- WINNIE INDUSTRIES 2in. J Hook with Pressed Beam Clamp - 360 Degrees Rotation, 100PK (WJH32ACPBC)
- WINNIE INDUSTRIES 2in. Bridle Ring - 1/8-1/4in. Hammer on Flange on Bottom, 100PK (WBR200M24BT)
- WINNIE INDUSTRIES 2in. J Hook with 100 lbs Magnet on Side, 100PK (WJH32MAG)
- WINNIE INDUSTRIES 2in. J Hook with Pressed Beam Clamp, 100PK (WJH32PBC)
- WINNIE INDUSTRIES 2in. Bridle Ring with Nail, 100PK (WACTBR200)
- WINNIE INDUSTRIES 3/4in. J Hook with Angle Flange Hammer On 1/16in. to 1/4in., 100PK (WJH12AF14)
- PANDUIT Tiemnt, 304ss, 1holefoldoverr, .25"s, PK100 (MTM1H25-C)
- Winnie Industries Cable Supports