Shop All Cable Supports
Winnie Industries
1in. Magnetic Cable Holder, 26 lb Magnet, Locking Gate, Black, 100PK
Mfr # WMCH100BK
Zoro # G210062505
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Wire/Cable Type Cable Management
- Color Black
- Features 26lb magnet
- Outside Dia. 15/16 in
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winnie Industries
- MFR # WMCH100BK
- Zoro # G210062505
- UPC # 811443032042
- Country of Origin China
- Category Cable Supports
Dimensions
Outside Dia. | 15/16 in |
Width | 1 in |
Height | 1-1/4 in |
Details
For Wire/Cable Type | Cable Management |
Color | Black |
Features | 26lb magnet |
Standards | UL Listed |
Description
- •1" wide locking gate snaps closed to retain wires and cables
- •26 lb rare earth magnet for easy installation and repositioning
- •UV rated plastic
- •An innovative solution that simplifies adding additional cables to a run by simply pushing the cable through the locking gate
- •Its magnetic properties enable it to stick through oil, grease, and dirty areas, while providing the flexibility to be easily repositioned
- •Our rare earth magnet is UL® listed for safety and quality, and this mount can seamlessly integrate into any system
- •Specifically designed to conceal cables within I-beams and structures, it ensures a quick, neat and streamlined setup
- •Plenum Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Emt Lr Assembly, 2-1/2" (EALR250)
- PANELTRONICS Circuit Breaker, 30A, 1 Pole, Not Rated (206-075S)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 3.15A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-3.15-R)
- MERSEN Plug Fuse Adapter, S Series, 7A to 15A, 125V AC (SAG15)
- WINNIE INDUSTRIES 3/4 in. Magnetic Cable Holder, 16 lb Magnet, Locking Gate, Black, 100PK (WMCH075BK)
- WINNIE INDUSTRIES 2in. Bridle Ring - 1/8-1/4in. Hammer on Flange on Bottom, 100PK (WBR200M24BT)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring, 1/4-20 Thread - 316 Stainless Steel, 100PK (WBR4T125SS)
- WINNIE INDUSTRIES 1 5/16in. J Hook with 100 lbs Magnet on Side, 100PK (WJH21MAG)
- WINNIE INDUSTRIES 4in. J Hook with Angle Clip & Hammer on Flange 9/16in. to 3/4in., 25PK (WJH64ACM912)
- WINNIE INDUSTRIES 4in. J Hook with Pressed Beam Clamp, 25PK (WJH64PBC)
- PANDUIT Cable Tie Mount, Control Switch, PK100 (CPM122S-C)
- Winnie Industries Cable Supports