Shop All Cable Supports
Winnie Industries
1in. Hook & Loop Mount, White, 100PK
Mfr # WHLMWH
Zoro # G710062586
product price: $79.99
/pk 100, $0.80/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Wire/Cable Type Cable Management
- Color White
- Material Plastic
- Length 1-1/8 in
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winnie Industries
- MFR # WHLMWH
- Zoro # G710062586
- UPC # 811443032561
- Country of Origin China
- Category Cable Supports
Dimensions
Length | 1-1/8 in |
Width | 1-1/8 in |
Details
For Wire/Cable Type | Cable Management |
Color | White |
Material | Plastic |
Standards | UL Listed |
Description
- •Designed for use with 3⁄4” grip tape such as Velcro® Brand Hook and Loop Tapes
- •Fits standard and larger sized cable ties to secure a wide array of wires and cables
- •UV rated plastic
- •An innovative solution that effortlessly secures wires and cables using standard cable ties or grip tape
- •Its 1⁄4” center hole gives it the flexibility to be mounted on various fastening devices
- •UL® listed for safety and quality, and this mount can seamlessly integrate into any system
- •Plenum Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 14 AWG 0.0641" Diameter, Silver (Copper, 100 ft) (14TCW)
- RACO Reducing Bushing, 1-1/2" to 1-1/4"Conduit (1151)
- FAITH Self-Test 15A GFCI Outlet, GFI Receptacle, White, PK 3 (GLS-15A-WH-03)
- SIEMENS Illuminated Push Button, Yellow, 22mm, LED (3SU1102-0AB30-1FA0)
- WINNIE INDUSTRIES 4in. Bridle Ring - 1/4-20 Thread, 100PK (WBR4T400)
- WINNIE INDUSTRIES 2in. Data Cabling J Hook, 100PK (WJH32)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring with Nail, 100PK (WACTBR125)
- WINNIE INDUSTRIES 5in. Cast Aluminum Distribution Ring, 50PK (WDR500)
- WINNIE INDUSTRIES 6in. Data Cabling J Hook, 25PK (WJH96)
- WINNIE INDUSTRIES 4in. J Hook with 100 lbs Magnet on Side, 25PK (WJH64MAG)
- PANDUIT Cable Tie Mount, Threaded Stud, PK500 (TMSTHS16-D0)
- Winnie Industries Cable Supports