Shop All Cable Supports
Winnie Industries
1in. Hook & Loop Mount, Black, 100PK
Mfr # WHLMBK
Zoro # G910062591
product price: $81.99
/pk 100, $0.82/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Wire/Cable Type Cable Management
- Color Black
- Material Plastic
- Width 1-1/8 in
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winnie Industries
- MFR # WHLMBK
- Zoro # G910062591
- UPC # 811443031946
- Country of Origin China
- Category Cable Supports
Dimensions
Width | 1-1/8 in |
Length | 1-1/8 in |
Details
For Wire/Cable Type | Cable Management |
Color | Black |
Material | Plastic |
Standards | UL Listed |
Description
- •Designed for use with 3⁄4” grip tape such as Velcro® Brand Hook and Loop Tapes
- •Fits standard and larger sized cable ties to secure a wide array of wires and cables
- •UV rated plastic
- •An innovative solution that effortlessly secures wires and cables using standard cable ties or grip tape
- •Its 1⁄4” center hole gives it the flexibility to be mounted on various fastening devices
- •UL® listed for safety and quality, and this mount can seamlessly integrate into any system
- •Plenum Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Commercial Specification Grade Duplex Receptacles for Controlled Applicatoins (DR15C1WHI)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Screw On (AHE8X8X4)
- LEVITON Outlet Strip, 15 A, 7 ft Cord L, 6 Outlets (5306M-1N7)
- ZORO SELECT Protrude Indicator Light, Red, 12VDC (24M118)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring - Wood Screw Thread, 100PK (WBR125WS)
- WINNIE INDUSTRIES 6in. Data Cabling J Hook, 25PK (WJH96)
- WINNIE INDUSTRIES 2in. Loop Bridle Ring - 1/4-20 Thread, Short Stem, 100PK (WBR200SHORT)
- WINNIE INDUSTRIES 2in. J Hook with 90 Degrees Angle Clip, 100PK (WJH32AC)
- WINNIE INDUSTRIES 3/4in. J Hook with Pressed Beam Clamp, 100PK (WJH12PBC)
- WINNIE INDUSTRIES 1/2 in. Magnetic Cable Holder, 16 lb Magnet, Locking Gate, Black, 100PK (WMCH050BK)
- EATON B-LINE J-Hook, Wall Mount, 4In Max Cap (BCH64)
- Winnie Industries Cable Supports