Shop All Cable Supports
Winnie Industries
1in. Cable Holder, Locking Gate, White, 100PK
Mfr # WCH100WH
Zoro # G710062500
product price: $72.99
/pk 100, $0.73/ea
$72.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Wire/Cable Type Cable Management
- Color White
- Material Plastic
- Width 1 in
- Outside Dia. 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winnie Industries
- MFR # WCH100WH
- Zoro # G710062500
- UPC # 811443032127
- Country of Origin China
- Category Cable Supports
Dimensions
Width | 1 in |
Outside Dia. | 15/16 in |
Height | 1 in |
Details
For Wire/Cable Type | Cable Management |
Color | White |
Material | Plastic |
Standards | UL Listed |
Description
- •1" wide locking gate snaps closed to retain wires and cables
- •5mm center hole
- •UV rated plastic
- •An innovative solution that simplifies adding additional cables to a run by simply pushing the cable through the locking gate
- •Its 5mm center hole gives it the flexibility to be mounted with various fastening devices
- •Plenum Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Black, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDBLA1000)
- SIEMENS DC Power Supply, 132/264V AC; 93/187V AC, 24V DC, 240W, 10A, DIN Rail (6EP13341LB00)
- SIEMENS 208VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (40FP32AD)
- REMINGTON INDUSTRIES 26 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Yellow, 0.0190" Diameter, UL1007, 300 Volts (26UL1007SLDYEL1000)
- WINNIE INDUSTRIES 26 lb Magnetic Cable Tie Mount, UV Black, 100PK (WMAG26CTUV)
- WINNIE INDUSTRIES 3/4in. J Hook - White, 100PK (WJH12WH)
- WINNIE INDUSTRIES 2in. Loop Bridle Ring - 1/4-20 Thread, 3.5in. Long Thread, 100PK (WBR200LONG)
- WINNIE INDUSTRIES 2in. J Hook with 100 lbs Magnet on Side, 100PK (WJH32MAG)
- WINNIE INDUSTRIES .75in. Self Gripping Tape - 75 ft. Roll (075GRIPTAPE)
- WINNIE INDUSTRIES 2in. WOOD SCREW BRIDLE RING with SADDLE, 100PK (WBR200SDLWS)
- WINNIE INDUSTRIES 2in. J Hook with 90 Degrees Angle Clip, 100PK (WJH32AC)
- Winnie Industries Cable Supports