Shop All Cable Supports
Winnie Industries
1in. Cable Holder, Locking Gate, Black, 100PK
Mfr # WCH100BK
Zoro # G110062513
product price: $72.99
/pk 100, $0.73/ea
$72.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Wire/Cable Type Cable Management
- Color Black
- Material Plastic
- Width 1 in
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winnie Industries
- MFR # WCH100BK
- Zoro # G110062513
- UPC # 811443032110
- Country of Origin China
- Category Cable Supports
Dimensions
Width | 1 in |
Height | 1 in |
Outside Dia. | 15/16 in |
Details
For Wire/Cable Type | Cable Management |
Color | Black |
Material | Plastic |
Standards | UL Listed |
Description
- •1" wide locking gate snaps closed to retain wires and cables
- •5mm center hole
- •UV rated plastic
- •An innovative solution that simplifies adding additional cables to a run by simply pushing the cable through the locking gate
- •Its 5mm center hole gives it the flexibility to be mounted with various fastening devices
- •Plenum Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Potentiometer, 30mm, Heavy Duty, 1000 Ohms (30G484)
- QUICKCABLE Primary Wire, 16 Gauge, Blue, 100ft. (230306-100)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, NPN/PNP, 51mm, 12mmdia (SM350A22800)
- FUNCTIONAL DEVICES-RIB BACnet Network Dual I/O Relay, 24-120Vac (RIBTW2401B-BC)
- WINNIE INDUSTRIES Power Actuated Screw with 1/4-20 Eyelet, 100PK (WACTUATED4T)
- WINNIE INDUSTRIES 2in. Bridle Ring - 1/8-1/4in. Hammer on Flange on Bottom, 100PK (WBR200M24BT)
- WINNIE INDUSTRIES 4in. Bridle Ring - 1/4-20 Thread, 100PK (WBR4T400)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring - Wood Screw Thread, 100PK (WBR125WS)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring with Angle Bracket, 100PK (WBR125AC)
- WINNIE INDUSTRIES 2in. Bridle Ring with SSBC, 100PK (WBR200SSBC)
- ARROW FASTENER STAPLE MULTI-PACK T50 HD (50MP)
- Winnie Industries Cable Supports