Shop All Rare Earth Magnets
Winnie Industries
16 lb Mounting Magnet, 100PK
Mfr # WMAG16
Zoro # G210065100
product price: $194.99
/pk 100, $1.95/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 3/4 in
- Color Silver
- Depth 1/8 in
- Features 16lb magnet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winnie Industries
- MFR # WMAG16
- Zoro # G210065100
- UPC # 811443031885
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 3/4 in |
Depth | 1/8 in |
Details
Color | Silver |
Features | 16lb magnet |
Description
- •16 lb NICUNI plated, rear earth magnet
- •Zinc Plated Steel Cup
- •5mm center mounting hole
- •Provides the flexibility to be easily repositioned
- •Center mounting hole can be used with screws or rivets
- •Durable steel nickel plated shell helps protect the magnet and increases corrosion resistance
- •Its magnetic properties enable it to stick through oil, grease, and dirty areas, while providing the flexibility to be repositioned
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, Buna-N, MS 35489-107, PK25 (3MRN4)
- MSI FaunaSAMPLE Matte Black Porcelain Pool Coping (ZOR-LSC-0169-SAM)
- MCKINNEY 2 1/4 in W x 4 1/2 in H Satin Chromium Door and Butt Hinge (4 1/2X4 1/2 MPB79 26D)
- NATIONAL GUARD Door Sweep, 8 ft., A. Aluminum, Nylon Brush (B606A-96)
- WINNIE INDUSTRIES 1/4-20 Magnetic Mount Up to 400 lbs, Female Threaded (WMAG1420UHD)
- WINNIE INDUSTRIES 1/4-20 Magnetic Mount Up to 100 lbs, Female Threaded, 100PK (WMAG1420)
- WINNIE INDUSTRIES 26 lb Magnetic Grip Tape Mount, UV Black, 50PK (WMAG26HLBK)
- WINNIE INDUSTRIES 1/4-20 Magnetic Mount Up to 100 lbs, Male Threaded Rod, 100PK (WMAG1420M)
- MAG-MATE Rare Earth Magnet Material, 10.4 lb. (CMP1000T)
- STORCH PRODUCTS Disc Magnet, Neodymium, 11.6lb Pull, 1/2inL (B002-3586-035)
- ZORO SELECT Ring Magnet, Neodymium, 22.4 lb. Pull (10E805)
- Winnie Industries Rare Earth Magnets