Shop All Cable Supports
Winnie Industries
16 lb Magnetic Cable Tie Mount, White/Natural, 100PK
Mfr # WMAG16CTWH
Zoro # G210062451
product price: $218.99
/pk 100, $2.19/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Cable Tie Width 5/8 in
- Features 16lb magnet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winnie Industries
- MFR # WMAG16CTWH
- Zoro # G210062451
- UPC # 811443030635
- Country of Origin China
- Category Cable Supports
Dimensions
Cable Tie Width | 5/8 in |
Details
Color | White |
Features | 16lb magnet |
Description
- •16 lb rare earth magnet for easy installation and repositioning
- •UV rated plastic
- •Fits standard cable ties to secure a wide array of wires and cables
- •An innovative solution that effortlessly secures wires and cables using standard cable ties with its powerful 16 lb rare earth magnet, making installation a breeze
- •Its magnetic properties enable it to stick through oil, grease, and dirty areas, while providing the flexibility to be easily repositioned
- •Our rare earth magnet is UL® listed for safety and quality, and this mount can seamlessly integrate into any system
- •Specifically designed to conceal cables within I-beams and structures, it ensures a quick, neat and streamlined setup
- •Plenum Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE INDUSTRIAL SOLUTIONS Load Center, TPL, 4 Spaces, 125A, Main Lug (TPL412RP)
- SCHNEIDER ELECTRIC Relay Socket, Finger Safe, Square, 8 Pin (70-782D8-1A)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB5AW7A3740)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Green (ZB5AK1433)
- WINNIE INDUSTRIES 26 lb Magnetic Cable Tie Mount, UV Black, 100PK (WMAG26CTUV)
- WINNIE INDUSTRIES 26 lb Magnetic Cable Tie Mount, White/Natural, 100PK (WMAG26CTWH)
- WINNIE INDUSTRIES 16 lb Magnetic Cable Tie Mount, UV Black, 100PK (WMAG16CTUV)
- WINNIE INDUSTRIES 5 lb Magnetic Cable Tie Mount - Black, 100PK (WMAG5CTBK)
- DEE ZEE DEE ZEE 97904 Tool Box Mounting Kit; J-Hooks (D37-97904)
- KABLE KONTROL Plastic Body Cable Tie Gun For Nylon Ties (18 Lbs - 50 Lbs Test) (CTG-70)
- MALCO Malco TY4G Tensioning Tie Tool (TY4G)
- Winnie Industries Cable Supports