Shop All Cable Clamps & Clips
Winnie Industries
1/4-20 Malleable Beam Clamp, 50PK
Mfr # WMBC4T
Zoro # G210062604
product price: $96.89
/pk 50, $1.94/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1-3/8 in
- Color Silver
- Width 1-3/8 in
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winnie Industries
- MFR # WMBC4T
- Zoro # G210062604
- UPC # 811443030574
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Length | 1-3/8 in |
Width | 1-3/8 in |
Details
Color | Silver |
Standards | UL Listed |
Description
- •Steel
- •3/4′′ Jaw Opening
- •1/4-20 threads on Top and Bottom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 100 Pc Pk - Orange color - Nylon - 50 Lbs Tensile Strength (CT265CL-ORANGE)
- ALLEN TEL 1/4 Modular 4-Conductor Phone Line Cord, 7 ft (AT307)
- ZORO SELECT Extra Heavy Duty Push Button Switch, SPST, Silver (5RLV3)
- ZORO SELECT Strut Chan, 10 ft. L, Solid, Alumnum, 12 ga. (FS-200 AL 120.00)
- WINNIE INDUSTRIES 1/4-20 Malleable Beam Clamp - 1-3/8in. Jaw Opening, 25PK (WMBC4T-WM)
- WINNIE INDUSTRIES Spring Steel Beam Clamp, 100PK (WSSBC)
- WINNIE INDUSTRIES Pressed Beam Clamp, 100PK (WPBC)
- ABB Thomas & Betts CARSCE977GC 1.25 in. Resi-Gard Cable Clips & Clamps; Orange (CARSCE977GC)
- ZORO SELECT Clamp, w/oCushion, Galv, Dia 1/2 In, Pk50 (CO0809Z1)
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, PK25 (22CC37D0312)
- DOLPHIN COMPONENTS Cable Clamp, 5/8 In, White, PK100 (DC-5/8N)
- Winnie Industries Cable Clamps & Clips