Shop All Rare Earth Magnets
Winnie Industries
1/4-20 Magnetic Mount Up to 400 lbs, Female Threaded
Mfr # WMAG1420UHD
Zoro # G810065098
product price: $66.79
/ea
$66.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 2 in
- Color Black
- Features 400 lb magnet
- Depth 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winnie Industries
- MFR # WMAG1420UHD
- Zoro # G810065098
- UPC # 811443032912
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 2 in |
Depth | 3/8 in |
Details
Color | Black |
Features | 400 lb magnet |
Description
- •Up to 375 lb pull strength (against 10mm or thicker metal), 110 lb pull strength (against 0.7mm metal)
- •Permanent rare earth magnet, holds better than pot magnets
- •Ultra strong Neodymium magnet, black epoxy coating 2"dia x 0.37" thickness, 50.8mm x 9.53mm
- •Screw stopping feature with 1⁄4-20 threading
- •Black epoxy coating
- •Thin profile helps eliminate a “tipping” action
- •Its magnetic properties enable it to stick through oil, grease, and dirty areas, while providing the flexibility to be repositioned
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 016, Buna N, 0.07 In., PK100 (U38805.006.0062)
- FASADE J Trim Brushed Nickel, PK5, PK5 (14529)
- WINGITS Hollow Wall Anchor, 3" Screw Size, Fire Retardant Structural Plastic, 2 PK (BAW30-2)
- MARLBORO 3/4" W x 3-15/16" H Mill Stainless Steel Weld-On Hinge (4PPT6)
- WINNIE INDUSTRIES 26 lb Magnetic Grip Tape Mount, UV Black, 50PK (WMAG26HLBK)
- WINNIE INDUSTRIES 1/4-20 Magnetic Mount Up to 100 lbs, Female Threaded, 100PK (WMAG1420)
- WINNIE INDUSTRIES 1/4-20 Magnetic Mount Up to 100 lbs, Male Threaded Rod, 100PK (WMAG1420M)
- STORCH PRODUCTS Shielded Magnet, Neodymium, 5 lb. Pull (1292-T-08R)
- MAG-MATE Disc Magnet, Neodymium, 1/2 in. (NE2250NP35)
- BUNTING N52 Neodymium Disc Magnets, 1" D, 27.7 lb Pull, Rare Earth Magnets (N52P1000187)
- KIPP Magnet Shallow Pot Magnet H=6 Ndfeb, Round, Comp:Rubber, Comp:Black, D2=4, D=22 (K0565.01)
- Winnie Industries Rare Earth Magnets