Shop All Cable Supports
Winnie Industries
1/2 in. Magnetic Cable Holder, 16 lb Magnet, Locking Gate, White, 100PK
Mfr # WMCH050WH
Zoro # G010062514
product price: $254.99
/pk 100, $2.55/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Wire/Cable Type Cable Management
- Color White
- Features 16lb magnet
- Standards UL Listed
- Height 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winnie Industries
- MFR # WMCH050WH
- Zoro # G010062514
- UPC # 811443032028
- Country of Origin China
- Category Cable Supports
Dimensions
Height | 3/4 in |
Outside Dia. | 3/4 in |
Width | 1/2 in |
Details
For Wire/Cable Type | Cable Management |
Color | White |
Features | 16lb magnet |
Standards | UL Listed |
Description
- •1/2" wide locking gate snaps closed to retain wires and cables
- •16 lb rare earth magnet for easy installation and repositioning
- •UV rated plastic
- •An innovative solution that simplifies adding additional cables to a run by simply pushing the cable through the locking gate
- •Its magnetic properties enable it to stick through oil, grease, and dirty areas, while providing the flexibility to be easily repositioned
- •Our rare earth magnet is UL® listed for safety and quality, and this mount can seamlessly integrate into any system
- •Specifically designed to conceal cables within I-beams and structures, it ensures a quick, neat and streamlined setup
- •Plenum Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 12 WG to 10 WG x 1/4" Insulated Ring Terminals 15PK (69964)
- ACME Voltage Transformer, 150 VA, 110/115/120V AC, 240/480V AC (TB150N008F0)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 115V AC, 208/230/460V AC (TB50N005F4)
- CRYDOM Solid State Relay, 3.5 to 32VDC, 80A (D06D80)
- WINNIE INDUSTRIES 2in. Bridle Ring with Nail, 100PK (WACTBR200)
- WINNIE INDUSTRIES 2in. J Hook with Pressed Beam Clamp, 100PK (WJH32PBC)
- WINNIE INDUSTRIES 2in. Loop Bridle Ring - 1/4-20 Thread, Short Stem, 100PK (WBR200SHORT)
- WINNIE INDUSTRIES 5in. Cast Aluminum Distribution Ring, 50PK (WDR500)
- WINNIE INDUSTRIES 4in. Bridle Ring, 1/4-20 Thread - 316 Stainless Steel, 100PK (WBR4T400SS)
- WINNIE INDUSTRIES 2in. Data Cabling J Hook, 100PK (WJH32)
- L.H. DOTTIE L.H. Dottie 1/2'' x 1'' Non-Metallic Cable Staple, 100PK (RX501)
- Winnie Industries Cable Supports