Shop All Cable Supports
Winnie Industries
1/2 in. Cable Holder, Locking Gate, White, 100PK
Mfr # WCH050WH
Zoro # G310062511
$66.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Wire/Cable Type Cable Management
- Color White
- Material Plastic
- Height 1/2 in
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winnie Industries
- MFR # WCH050WH
- Zoro # G310062511
- UPC # 811443032080
- Country of Origin China
- Category Cable Supports
Dimensions
Height | 1/2 in |
Outside Dia. | 3/4 in |
Width | 1/2 in |
Details
For Wire/Cable Type | Cable Management |
Color | White |
Material | Plastic |
Standards | UL Listed |
Description
- •1/2" wide locking gate snaps closed to retain wires and cables
- •5mm center hole
- •UV rated plastic
- •An innovative solution that simplifies adding additional cables to a run by simply pushing the cable through the locking gate
- •Its 5mm center hole gives it the flexibility to be mounted with various fastening devices
- •Plenum Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Orange, 25 ft. (9862)
- ROADPRO All Purpose Electrical Wire, 18ga., 35ft. (RP1835)
- ADVANTECH 18-Ch Isolated Di/O Module (ADAM-6050-D)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 2 Pole, 120/240V AC (QOB2201021)
- WINNIE INDUSTRIES 2in. J Hook with Pressed Beam Clamp - 360 Degrees Rotation, 100PK (WJH32ACPBC)
- WINNIE INDUSTRIES 3/4 in. Magnetic Cable Holder, 16 lb Magnet, Locking Gate, Black, 100PK (WMCH075BK)
- WINNIE INDUSTRIES 4in. Bridle Ring, 1/4-20 Thread - 316 Stainless Steel, 100PK (WBR4T400SS)
- WINNIE INDUSTRIES 4in. J Hook with Angle Clip & Hammer on Flange 9/16in. to 3/4in., 25PK (WJH64ACM912)
- WINNIE INDUSTRIES Power Actuated Screw with 1/4-20 Eyelet, 100PK (WACTUATED4T)
- WINNIE INDUSTRIES 2in. J Hook with 100 lbs Magnet on Side, 100PK (WJH32MAG)
- WINNIE INDUSTRIES 1in. Hook & Loop Mount, Black, 100PK (WHLMBK)
- Winnie Industries Cable Supports