Shop All Cable Supports
Winnie Industries
1/2 in. Cable Holder, Locking Gate, Black, 100PK
Mfr # WCH050BK
Zoro # G810062509
product price: $66.99
/pk 100, $0.67/ea
$66.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Wire/Cable Type Cable Management
- Color Black
- Material Plastic
- Width 1/2 in
- Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winnie Industries
- MFR # WCH050BK
- Zoro # G810062509
- UPC # 811443032073
- Country of Origin China
- Category Cable Supports
Dimensions
Width | 1/2 in |
Height | 1/2 in |
Outside Dia. | 3/4 in |
Details
For Wire/Cable Type | Cable Management |
Color | Black |
Material | Plastic |
Standards | UL Listed |
Description
- •1/2" wide locking gate snaps closed to retain wires and cables
- •5mm center hole
- •UV rated plastic
- •An innovative solution that simplifies adding additional cables to a run by simply pushing the cable through the locking gate
- •Its 5mm center hole gives it the flexibility to be mounted with various fastening devices
- •Plenum Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-12)
- SQUARE D Heavy Duty Foot Switch (9002AW11)
- HUBBELL PREMISE WIRING Hubbell SSF12 2 Socket Faceplate - 2 x Total Number of Socket(s) - 1-gang (SSF12)
- POWER FIRST 6.69" L Mountable Intermediate Cable Tie NAT PK 100 (36J188)
- WINNIE INDUSTRIES 2in. Bridle Ring - 5/16-1/2in. Hammer on Flange on Bottom, 100PK (WBR200M58BT)
- WINNIE INDUSTRIES 2in. Loop Bridle Ring - 1/4-20 Thread, 3.5in. Long Thread, 100PK (WBR200LONG)
- WINNIE INDUSTRIES 2in. Bridle Ring with Angle Bracket, 100PK (WBR200AC)
- WINNIE INDUSTRIES 2in. J Hook with 100 lbs Magnet on Side, 100PK (WJH32MAG)
- WINNIE INDUSTRIES 4in. Bridle Ring, 1/4-20 Thread - 316 Stainless Steel, 100PK (WBR4T400SS)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring with SSBC, 100PK (WBR125SSBC)
- NVENT CADDY J-Hook To Screw-On Bkt 2in. (CAT32HPBCB)
- Winnie Industries Cable Supports