Winnie Industries

100 lb Magnetic Grip Tape Mount - UV Black 10PK


product price: $74.65
/pk 10, $7.47/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Features 100 lb magnet
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Color Black
Features 100 lb magnet

Description

  • •100 lb rare earth magnet for easy installation
  • •Designed for 3⁄4” grip tape such as Velcro® Brand Hook and Loop Tapes
  • •Fits standard and larger sized cable ties to secure a wide array of wires and cables
  • •UL® listed
  • •UV rated black plastic
  • •Plenum Rated
  • •An innovative solution that effortlessly secures wires and cables using standard cable ties or grip tape with its powerful 100 lb rare earth magnet, making installation a breeze
  • •Its magnetic properties enable it to stick through oil, grease, and dirty areas, while providing the flexibility to be easily repositioned
  • •Our rare earth magnet is designed for safety and quality, and this mount can seamlessly integrate into any system
  • •Specifically designed to conceal cables within I-beams and structures, it ensures a quick, neat and streamlined setup

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.