Shop All Cable Supports
Winnie Industries
1 5/16in. J Hook with Pressed Beam Clamp - 360 Degrees Rotation, 100PK
Mfr # WJH21ACPBC
Zoro # G610062587
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Max. Cable Capacity 1-5/16 in
- Material Galvanized Steel
- Type Cable Hook
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winnie Industries
- MFR # WJH21ACPBC
- Zoro # G610062587
- UPC # 811443030215
- Country of Origin China
- Category Cable Supports
Dimensions
Width | 1-5/16 in |
Details
Item | J Hook |
Color | Silver |
Max. Cable Capacity | 1-5/16 in |
Material | Galvanized Steel |
Type | Cable Hook |
Standards | UL Listed |
Features | 360 Degree Turning |
Includes | Angle Clip & PBC |
Description
- •1 5/16′′ Data J Hook
- •Heavy duty pre-galvanized steel
- •Rounded edges for the proper bend radius of cables
- •Includes retention clipthat secures cables in place
- •Screwed on pressed steel beam clamp, position 360 Degrees
- •UL® listed and complies with NEC® and TIA requirements for structured cabling systems
- •50 Cat 5/5e, or 50 Fiber Optic or 30 Cat 6 Cables, or innerduct
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL LIGHTING Hubbell LightHawk PIR/Ultrasonic 2-Button Wall Switch Occupancy Sensor, Dual Relay, White (LHDCMTD2-G-WH)
- MERSEN Finger Safe Fuse Block, 1 Poles, 175A Amp Range, 600V AC Volt Rating (FSPDB1C)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24C372)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 43 AWG, 1.0 Lbs, 66092' Length, 0.0024" Diameter, Natural (43SNSP)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring - Wood Screw Thread, 100PK (WBR125WS)
- WINNIE INDUSTRIES 2in. Data Cabling J Hook, 100PK (WJH32)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring - 1/4-20 Thread, 100PK (WBR4T125)
- WINNIE INDUSTRIES 2in. J Hook with Pressed Beam Clamp, 100PK (WJH32PBC)
- WINNIE INDUSTRIES 1in. Hook & Loop Mount, Black, 100PK (WHLMBK)
- WINNIE INDUSTRIES 5 lb Magnetic Cable Tie Mount - Black, 100PK (WMAG5CTBK)
- CABLESAFE S-Hook, Black, 9" (INT CS09BK)
- Winnie Industries Cable Supports