Shop All Cable Supports
Winnie Industries
1 5/16in. J Hook with Hammer on Flange 1/8in. to 1/4in., 100PK
Mfr # WJH21HOK-24
Zoro # G010062552
product price: $348.99
/pk 100, $3.49/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Max. Cable Capacity 1-5/16 in
- Material Galvanized Steel
- Type Cable Hook
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winnie Industries
- MFR # WJH21HOK-24
- Zoro # G010062552
- UPC # 811443030154
- Country of Origin China
- Category Cable Supports
Dimensions
Width | 1-5/16 in |
Details
Item | J Hook |
Color | Silver |
Max. Cable Capacity | 1-5/16 in |
Material | Galvanized Steel |
Type | Cable Hook |
Standards | UL Listed |
Includes | HOK-24 |
Description
- •1 5/16′′ Data J Hook
- •Heavy duty pre-galvanized steel
- •Rounded edges for the proper bend radius of cables
- •Includes retention clipthat secures cables in place
- •HOK-24 hammer on clip for 1/8” to 1⁄4” flanges
- •UL® listed and complies with NEC® and TIA requirements for structured cabling systems
- •50 Cat 5/5e, or 50 Fiber Optic or 30 Cat 6 Cables, or innerduct
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Shrink End Cap, 0.98in ID, Blk, 2-3/4in, PK5 (46-382)
- ZORO SELECT Flexible Aluminum Conduit, 50 ft. L (5604-24-00)
- JANDORF Fml Disconn12-10 Ht Cd5 (60821)
- HUBBELL Receptacle, Blue, Female, Taper Nose, Double (HBL15FRBL)
- WINNIE INDUSTRIES 4in. J Hook with Angle Clip & Hammer on Flange 9/16in. to 3/4in., 25PK (WJH64ACM912)
- WINNIE INDUSTRIES 2in. WOOD SCREW BRIDLE RING with SADDLE, 100PK (WBR200SDLWS)
- WINNIE INDUSTRIES 3/4in. Data Cabling J Hook, 100PK (WJH12)
- WINNIE INDUSTRIES 2in. Data Cabling J Hook, 100PK (WJH32)
- WINNIE INDUSTRIES 3/4in. J Hook - White, 100PK (WJH12WH)
- WINNIE INDUSTRIES 3/4in. J Hook with Angle Clip & Hammer on Flange 9/16in. to 3/4in., 100PK (WJH12ACM912)
- HILLMAN Lb 3/4" Poultry Staple (461296)
- Winnie Industries Cable Supports