Shop All Cable Supports
Winnie Industries
1 5/16in. J Hook with Angle Clip & SSBC, 100PK
Mfr # WJH21ACSSBC
Zoro # G310062559
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Max. Cable Capacity 1-5/16 in
- Material Galvanized Steel
- Type Cable Hook
- Width 1-5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winnie Industries
- MFR # WJH21ACSSBC
- Zoro # G310062559
- UPC # 811443030222
- Country of Origin China
- Category Cable Supports
Dimensions
Width | 1-5/16 in |
Details
Item | J Hook |
Color | Silver |
Max. Cable Capacity | 1-5/16 in |
Material | Galvanized Steel |
Type | Cable Hook |
Includes | Angle Clip & SSBC |
Features | 360 Degree Turning |
Standards | UL Listed |
Description
- •1 5/16′′ Data J Hook
- •Heavy duty pre-galvanized steel
- •Rounded edges for the proper bend radius of cables
- •Includes retention clipthat secures cables in place
- •Screwed on stamped steel beam clamp, postionable 360 degrees
- •UL® listed and complies with NEC® and TIA requirements for structured cabling systems
- •50 Cat 5/5e, or 50 Fiber Optic or 30 Cat 6 Cables, or innerduct
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSULTAB Shrink Tubing, 0.625in ID, Black, 6in, PK5 (HSN-100 5/8 Blk 6)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 24V AC, 3 Poles, 1NO (AN19BN0T5E020)
- SOUTHWIRE Building Wire, XHHW, 10 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (37113803)
- RACO Sealing Locknut, 1-1/4", Steel (1205)
- WINNIE INDUSTRIES 2in. J Hook with Pressed Beam Clamp, 100PK (WJH32PBC)
- WINNIE INDUSTRIES Power Actuated Screw with 1/4-20 Eyelet, 100PK (WACTUATED4T)
- WINNIE INDUSTRIES .75in. Self Gripping Tape - 75 ft. Roll (075GRIPTAPE)
- WINNIE INDUSTRIES 2in. J Hook with Pressed Beam Clamp - 360 Degrees Rotation, 100PK (WJH32ACPBC)
- WINNIE INDUSTRIES 3/4in. J Hook with Angle Clip & Hammer on Flange 9/16in. to 3/4in., 100PK (WJH12ACM912)
- WINNIE INDUSTRIES 4in. J Hook with 100 lbs Magnet on Side, 25PK (WJH64MAG)
- GARDNER BENDER Staple, 18 in W Crown, Steel (MSB-1540)
- Winnie Industries Cable Supports