Shop All Cable Supports
Winnie Industries
1 5/16in. J Hook with Angle Clip & Nail, 100PK
Mfr # WJH21ACPA
Zoro # G310062528
product price: $454.99
/pk 100, $4.55/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Max. Cable Capacity 1-5/16 in
- Material Galvanized Steel
- Type Cable Hook
- Includes Angle Clip & Power Actuated Nail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winnie Industries
- MFR # WJH21ACPA
- Zoro # G310062528
- UPC # 811443031052
- Country of Origin China
- Category Cable Supports
Dimensions
Width | 1-5/16 in |
Details
Item | J Hook |
Color | Silver |
Max. Cable Capacity | 1-5/16 in |
Material | Galvanized Steel |
Type | Cable Hook |
Includes | Angle Clip & Power Actuated Nail |
Features | 360 Degree Turning |
Description
- •1 5/16′′ Data J Hook
- •Heavy duty pre-galvanized steel
- •Rounded edges for the proper bend radius of cables
- •Includes retention clipthat secures cables in place
- •Angle clip has a pre-set 1 1/4" Nail for powder actuated and gas guns
- •UL® listed and complies with NEC® and TIA requirements for structured cabling systems
- •50 Cat 5/5e, or 50 Fiber Optic or 30 Cat 6 Cables, or innerduct
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG 10F74 100438-05 Contactor-Spst (10F74)
- HARTING Han-Modular 3 M/F Pneumatic, PK 2 (09140034501)
- ACME ELECTRIC Buck Boost Transformer, 750 VA, NEMA 3R, 115°C, 24/48V AC, 240/480V AC (T181066)
- PANDUIT Heat Shrink Label, 0.75x0.34, PK1000 (H075X034H1T)
- WINNIE INDUSTRIES 2in. Bridle Ring, 1/4-20 Thread - 316 Stainless Steel, 100PK (WBR4T200SS)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring with Angle Bracket, 100PK (WBR125AC)
- WINNIE INDUSTRIES 3/4in. J Hook with Hammer on Flange 5/16in. to 1/2in., 100PK (WJH12HOK-58)
- WINNIE INDUSTRIES 3/4in. Data Cabling J Hook, 100PK (WJH12)
- WINNIE INDUSTRIES 4in. J Hook with 100 lbs Magnet on Side, 25PK (WJH64MAG)
- WINNIE INDUSTRIES 4in. Bridle Ring, 1/4-20 Thread - 316 Stainless Steel, 100PK (WBR4T400SS)
- NVENT CADDY Adjustable Strap, Horizontal & 1/4 In Rod (CAT425)
- Winnie Industries Cable Supports