Shop All Cable Supports
Winnie Industries
1 5/16in. J Hook with 90 Degrees Angle Clip, 100PK
Mfr # WJH21AC
Zoro # G110062582
product price: $328.99
/pk 100, $3.29/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Max. Cable Capacity 1-5/16 in
- Material Galvanized Steel
- Type Cable Hook
- Includes Angle Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winnie Industries
- MFR # WJH21AC
- Zoro # G110062582
- UPC # 811443030147
- Country of Origin China
- Category Cable Supports
Dimensions
Width | 1-5/16 in |
Details
Item | J Hook |
Color | Silver |
Max. Cable Capacity | 1-5/16 in |
Material | Galvanized Steel |
Type | Cable Hook |
Includes | Angle Clip |
Standards | UL Listed |
Description
- •1 5/16′′ Data J Hook
- •Heavy duty pre-galvanized steel
- •Rounded edges for the proper bend radius of cables
- •Includes retention clipthat secures cables in place
- •Angle Clip has a 1⁄4” Hole for screws and nails
- •UL® listed and complies with NEC® and TIA requirements for structured cabling systems
- •50 Cat 5/5e, or 50 Fiber Optic or 30 Cat 6 Cables, or innerduct
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 1.5FT 50A 14-50 Piggy-Back Plug with 14-30R Connector Adapter Cord (PB14501430)
- BRYANT Locking Devices, Accessories, Long Weatherproofing Boot, For 20A and 30A, Black (72002BCB)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, White (XB4BW31G5)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Aluminum, Flip/Snap (5152-0)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring - 1/4-20 Thread, 100PK (WBR4T125)
- WINNIE INDUSTRIES 3/4in. MAGNETIC BRIDLE RING, SHORT STEM STANDOFF, 26 LB MAGNET, 100PK (WBR075MAG)
- WINNIE INDUSTRIES 2in. Loop Bridle Ring - 1/4-20 Thread, 3.5in. Long Thread, 100PK (WBR200LONG)
- WINNIE INDUSTRIES Power Actuated Screw with 1/4-20 Eyelet, 100PK (WACTUATED4T)
- WINNIE INDUSTRIES 4in. Bridle Ring, 1/4-20 Thread - 316 Stainless Steel, 100PK (WBR4T400SS)
- WINNIE INDUSTRIES 2in. J Hook with Pressed Beam Clamp, 100PK (WJH32PBC)
- WINNIE INDUSTRIES 2in. Bridle Ring - Wood Screw Thread, 100PK (WBR200WS)
- Winnie Industries Cable Supports