Shop All Cable Supports
Winnie Industries
1 5/16in. J Hook with 100 lbs Magnet on Top, 100PK
Mfr # WJH21ACMAG
Zoro # G010062521
product price: $848.99
/pk 100, $8.49/ea
Free Shipping & Returns
$848.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Max. Cable Capacity 1-5/16 in
- Material Galvanized Steel
- Type Cable Hook
- Width 1-5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winnie Industries
- MFR # WJH21ACMAG
- Zoro # G010062521
- UPC # 811443030239
- Country of Origin China
- Category Cable Supports
Dimensions
Width | 1-5/16 in |
Details
Item | J Hook |
Color | Silver |
Max. Cable Capacity | 1-5/16 in |
Material | Galvanized Steel |
Type | Cable Hook |
Features | 360 Degree Turning |
Standards | UL Listed |
Includes | Angle Clip &WMAG1420 |
Description
- •1 5/16′′ Data J Hook
- •Heavy duty pre-galvanized steel
- •Rounded edges for the proper bend radius of cables
- •Includes retention clipthat secures cables in place
- •Screwed on 100LB permanent magnet, 360 degree rotation
- •Its magnetic properties enable it to stick through oil, grease, and dirty areas, while providing the flexibility to be easily repositioned
- •UL® listed and complies with NEC® and TIA requirements for structured cabling systems
- •50 Cat 5/5e, or 50 Fiber Optic or 30 Cat 6 Cables, or innerduct
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENET Enet 6M Lc/Lc Duplex Single-Mode 9/125 Os1 Or Better Yellow Fiber (LC2-SM-6M-ENC)
- MACROMATIC Time Delay Relay, 240VAC, 10A, DPDT, 9 sec. (TR-55121-14)
- AC WORKS 1.5FT 14-50P 50A Plug to L14-30R 4-Prong 30A Generator Locking Connector (S1450L1430-018)
- PASS & SEYMOUR Wht 8Pos 3Wire Ang Plug (4867ANWCC10)
- WINNIE INDUSTRIES 3/4in. J Hook with Pressed Beam Clamp, 100PK (WJH12PBC)
- WINNIE INDUSTRIES 24in. Heavy Duty T-Bar Mount - 1 1/2in. or 2 1/8in. Boxes, 25PK (W512HD)
- WINNIE INDUSTRIES 6in. Data Cabling J Hook, 25PK (WJH96)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring, 1/4-20 Thread - 316 Stainless Steel, 100PK (WBR4T125SS)
- WINNIE INDUSTRIES 2in. Bridle Ring with Angle Bracket, 100PK (WBR200AC)
- WINNIE INDUSTRIES 2in. Bridle Ring, 1/4-20 Thread - 316 Stainless Steel, 100PK (WBR4T200SS)
- PANDUIT J-Pro Cable Support System Screw-On Beam (JP2SBC87RB-L20)
- Winnie Industries Cable Supports