Shop All Cable Supports
Winnie Industries
1 5/16in. J Hook with 100 lbs Magnet on Side, 100PK
Mfr # WJH21MAG
Zoro # G110062520
product price: $724.99
/pk 100, $7.25/ea
Free Shipping & Returns
$724.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Max. Cable Capacity 1-5/16 in
- Material Galvanized Steel
- Type Cable Hook
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winnie Industries
- MFR # WJH21MAG
- Zoro # G110062520
- UPC # 811443031069
- Country of Origin China
- Category Cable Supports
Dimensions
Width | 1-5/16 in |
Details
Item | J Hook |
Color | Silver |
Max. Cable Capacity | 1-5/16 in |
Material | Galvanized Steel |
Type | Cable Hook |
Standards | UL Listed |
Includes | WMAG1420 |
Description
- •1 5/16′′ Data J Hook
- •Heavy duty pre-galvanized steel
- •Rounded edges for the proper bend radius of cables
- •Includes retention clipthat secures cables in place
- •Screwed on 100LB permanent magnet, side mounted
- •Its magnetic properties enable it to stick through oil, grease, and dirty areas, while providing the flexibility to be easily repositioned
- •UL® listed and complies with NEC® and TIA requirements for structured cabling systems
- •50 Cat 5/5e, or 50 Fiber Optic or 30 Cat 6 Cables, or innerduct
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, Cushioned, Dia 3/4 In, PK50 (CWV1307Z1)
- TRIPP LITE UPS System, 2.2 kVA, 7 Outlets, Rack, Out: 100/110/115/120/127V AC , In:100/115/120/127V AC (SU2200RTXLCD2U)
- POWER FIRST Plug-In GFCI, Ylw, 15A, 5-15P, Indoor, 120VAC (5YL43)
- LEVITON White 1 gang Thermoset Plastic Duplex Outlet Wall Plate (88103-000)
- WINNIE INDUSTRIES 4in. J Hook with Angle Clip & Hammer on Flange 9/16in. to 3/4in., 25PK (WJH64ACM912)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring - 1/4-20 Thread, 100PK (WBR4T125)
- WINNIE INDUSTRIES 4in. J Hook with Pressed Beam Clamp, 25PK (WJH64PBC)
- WINNIE INDUSTRIES 2in. WOOD SCREW BRIDLE RING with SADDLE, 100PK (WBR200SDLWS)
- WINNIE INDUSTRIES 3/4in. J Hook with Angle Flange Hammer On 1/16in. to 1/4in., 100PK (WJH12AF14)
- WINNIE INDUSTRIES 2in. Bridle Ring with Angle Bracket, 100PK (WBR200AC)
- ARROW FASTENER Staple Insul Clr5/16B300 (591188)
- Winnie Industries Cable Supports