Shop All Cable Supports
Winnie Industries
1 5/16in. J Hook - White, 100PK
Mfr # WJH21WH
Zoro # G110062537
product price: $404.99
/pk 100, $4.05/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Max. Cable Capacity 1-5/16 in
- Material Galvanized Steel
- Type Cable Hook
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winnie Industries
- MFR # WJH21WH
- Zoro # G110062537
- UPC # 811443031267
- Country of Origin China
- Category Cable Supports
Dimensions
Width | 1-5/16 in |
Details
Item | J Hook |
Color | White |
Max. Cable Capacity | 1-5/16 in |
Material | Galvanized Steel |
Type | Cable Hook |
Standards | UL Listed |
Includes | Retention Clip |
Description
- •1 5/16′′ Data J Hook
- •Heavy duty pre-galvanized steel
- •Rounded edges for the proper bend radius of cables
- •Includes retention clipthat secures cables in place
- •White powder coating
- •UL® listed and complies with NEC® and TIA requirements for structured cabling systems
- •50 Cat 5/5e, or 50 Fiber Optic or 30 Cat 6 Cables, or innerduct
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 10 ft. Extension Cord 14/3 Gauge OR/BK (52NY13)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Rigid Conduit Locknut, 50PK (LN150)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB4BW15)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 7 A, Reversing: No (XTCE007B10T)
- WINNIE INDUSTRIES 4in. Bridle Ring, 1/4-20 Thread - 316 Stainless Steel, 100PK (WBR4T400SS)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring - Wood Screw Thread, 100PK (WBR125WS)
- WINNIE INDUSTRIES 2in. J Hook with 90 Degrees Angle Clip, 100PK (WJH32AC)
- WINNIE INDUSTRIES 2in. J Hook with Pressed Beam Clamp - 360 Degrees Rotation, 100PK (WJH32ACPBC)
- WINNIE INDUSTRIES 3/4in. Data Cabling J Hook, 100PK (WJH12)
- WINNIE INDUSTRIES 3/4in. J Hook with Angle Flange Hammer On 1/16in. to 1/4in., 100PK (WJH12AF14)
- ICC J-HOOK 2in, BAT WING, 25PK (ICCMSJHW44)
- Winnie Industries Cable Supports