Shop All Cable Supports
Winnie Industries
1 5/16in. J Hook - 316 Stainless Steel, 100PK
Mfr # WJH21SS
Zoro # G610062518
Free Shipping & Returns
$834.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Max. Cable Capacity 1-5/16 in
- Material Stainless Steel
- Type Cable Hook
- Includes Retention Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winnie Industries
- MFR # WJH21SS
- Zoro # G610062518
- UPC # 811443031137
- Country of Origin China
- Category Cable Supports
Dimensions
Width | 1-5/16 in |
Details
Item | J Hook |
Color | Silver |
Max. Cable Capacity | 1-5/16 in |
Material | Stainless Steel |
Type | Cable Hook |
Includes | Retention Clip |
Standards | UL Listed |
Description
- •1 5/16′′ Data J Hook
- •Heavy duty pre-galvanized steel
- •Rounded edges for the proper bend radius of cables
- •Includes retention clipthat secures cables in place
- •316 Stainless Steel
- •UL® listed and complies with NEC® and TIA requirements for structured cabling systems
- •50 Cat 5/5e, or 50 Fiber Optic or 30 Cat 6 Cables, or innerduct
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, THQL Series 30A, 2 Pole, 120/240V AC (THQL2130)
- HUBBELL PREMISE WIRING Jack, Cat 6, Gray/Black (HI6)
- PANDUIT Flushed Duct Cover, PVC, 1.5" x 1' (6-Pack), Intrinsic Blue (C1.5IB6)
- TELEMECANIQUE SENSORS Limit Switch 240Vac 5A Plast Zcp (ZCP39)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring - 1/4-20 Thread, 100PK (WBR4T125)
- WINNIE INDUSTRIES 2in. Bridle Ring Saddle, 100PK (WBRS200)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring, 1/4-20 Thread - 316 Stainless Steel, 100PK (WBR4T125SS)
- WINNIE INDUSTRIES 4in. Bridle Ring - 1/4-20 Thread, 100PK (WBR4T400)
- WINNIE INDUSTRIES 1 5/16in. J Hook with 100 lbs Magnet on Side, 100PK (WJH21MAG)
- WINNIE INDUSTRIES 2in. Bridle Ring, 1/4-20 Thread - 316 Stainless Steel, 100PK (WBR4T200SS)
- ALLEN TEL Distribution Ring, Aluminum, 4-7/8 x 1-7/8 x 3-1/8 x 2-3/4 in. (GB13A)
- Winnie Industries Cable Supports