Shop All Cable Supports
Winnie Industries
1 5/16in. Cata Cabling J Hook, 100PK
Mfr # WJH21
Zoro # G610062532
product price: $248.99
/pk 100, $2.49/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Max. Cable Capacity 1-5/16 in
- Material Galvanized Steel
- Type Cable Hook
- Width 1-5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winnie Industries
- MFR # WJH21
- Zoro # G610062532
- UPC # 811443030123
- Country of Origin China
- Category Cable Supports
Dimensions
Width | 1-5/16 in |
Details
Item | J Hook |
Color | Silver |
Max. Cable Capacity | 1-5/16 in |
Material | Galvanized Steel |
Type | Cable Hook |
Standards | UL Listed |
Includes | Retention Clip |
Description
- •1 5/16′′ Data J Hook
- •Heavy duty pre-galvanized steel
- •Rounded edges for the proper bend radius of cables
- •Includes retention clipthat secures cables in place
- •UL® listed and complies with NEC® and TIA requirements for structured cabling systems
- •50 Cat 5/5e, or 50 Fiber Optic or 30 Cat 6 Cables, or innerduct
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Cable Stud Clip, Spring Steel (449)
- NVENT HOFFMAN Nipple, Ind, Steel, 6in. H x 6in. L (F66LN3)
- EATON Nonfusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 200 A, NEMA 3R (DH364URK)
- SQUARE D Miniature Circuit Breaker, HOM Series 45A, 2 Pole, 120/240V AC (HOM245)
- WINNIE INDUSTRIES 2in. J Hook with 90 Degrees Angle Clip, 100PK (WJH32AC)
- WINNIE INDUSTRIES 3/4in. J Hook with Angle Clip & Hammer on Flange 9/16in. to 3/4in., 100PK (WJH12ACM912)
- WINNIE INDUSTRIES 2in. WOOD SCREW BRIDLE RING with SADDLE, 100PK (WBR200SDLWS)
- WINNIE INDUSTRIES 6in. Data Cabling J Hook, 25PK (WJH96)
- WINNIE INDUSTRIES 2in. J Hook with 100 lbs Magnet on Side, 100PK (WJH32MAG)
- WINNIE INDUSTRIES 2in. Loop Bridle Ring - 1/4-20 Thread, Short Stem, 100PK (WBR200SHORT)
- PANDUIT Cable Tie, Mnt, Hitmp, Adh, 1"ch, Wrbl, PK100 (ABM2S-AT-C0)
- Winnie Industries Cable Supports