Shop All Cable Supports
Winnie Industries
1 1/4in. Magnetic Bridle Ring, 100 lb Magnet, 1.5in. Standoff, 100PK
Mfr # WBRL125MAG
Zoro # G810062486
product price: $584.99
/pk 100, $5.85/ea
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Wire/Cable Type Cable Management
- Color Silver
- Standards UL Listed
- Width 1-1/4 in
- Features 100lb magnet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winnie Industries
- MFR # WBRL125MAG
- Zoro # G810062486
- UPC # 811443031823
- Country of Origin China
- Category Cable Supports
Dimensions
Width | 1-1/4 in |
Details
For Wire/Cable Type | Cable Management |
Color | Silver |
Standards | UL Listed |
Features | 100lb magnet |
Description
- •100 lb rare earth magnet for easy installation and repositioning
- •1.5′′ stand off
- •1 1/4′′ diameter bridle ring for quickly securing wires and cables
- •Its magnetic properties enable it to stick through oil, grease, and dirty areas, while providing the flexibility to be easily repositioned
- •Short standoff brings the bridle ring closer to the magnet making for a stronger hold
- •No tools needed, simply attach the magnet to a metal surface and run cables
- •Perfect solution for datacom/low voltage projects
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2701)
- PANDUIT 8" L Intermediate Cable Tie NAT PK 1000 (PLT2I-M)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 11 Pin, 3PDT (783XCXC-12D)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring with Nail, 100PK (WACTBR125)
- WINNIE INDUSTRIES 3/4in. Data Cabling J Hook, 100PK (WJH12)
- WINNIE INDUSTRIES 2in. Bridle Ring with Angle Bracket, 100PK (WBR200AC)
- WINNIE INDUSTRIES 4in. J Hook with 100 lbs Magnet on Side, 25PK (WJH64MAG)
- WINNIE INDUSTRIES 2in. J Hook with Pressed Beam Clamp - 360 Degrees Rotation, 100PK (WJH32ACPBC)
- WINNIE INDUSTRIES 2in. Bridle Ring - 5/16-1/2in. Hammer on Flange on Bottom, 100PK (WBR200M58BT)
- PANDUIT Cble Tie Mnt, Adh, 1.12" x 1.12", Nat, PK100 (ABMT-A-C)
- Winnie Industries Cable Supports