Shop All Cable Supports
Winnie Industries
1 1/4in. Loop Bridle Ring - 1/4-20 Thread, Short Stem, 100PK
Mfr # WBR125SHORT
Zoro # G010062460
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Wire/Cable Type Low Voltage Cable
- Color Silver
- Standards UL Listed
- Width 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winnie Industries
- MFR # WBR125SHORT
- Zoro # G010062460
- UPC # 811443032363
- Country of Origin China
- Category Cable Supports
Dimensions
Width | 1-1/4 in |
Details
For Wire/Cable Type | Low Voltage Cable |
Color | Silver |
Standards | UL Listed |
Description
- •1 1/4′′ Diameter ring
- •Open loop design
- •1/4-20 Threads
- •Short standoff brings the bridle ring closer to the surface making for a stronger hold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Ovrload Rely, 3.50 to 5A, 3P, Class 10,690V (3RU21161FB0)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 13.9, 5 HP (VS-5)
- QUAZITE Underground Enclosure Cover, Communications Cover, 32-1/8 x 49-5/8 Enclosure, 8000 lbs. (PG3048CA0012)
- IDEAL Connector, PK50 (92-650)
- WINNIE INDUSTRIES 4in. J Hook with Angle Clip & Hammer on Flange 9/16in. to 3/4in., 25PK (WJH64ACM912)
- WINNIE INDUSTRIES 24in. Heavy Duty T-Bar Mount - 1 1/2in. or 2 1/8in. Boxes, 25PK (W512HD)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring, 1/4-20 Thread - 316 Stainless Steel, 100PK (WBR4T125SS)
- WINNIE INDUSTRIES 2in. J Hook with Pressed Beam Clamp - 360 Degrees Rotation, 100PK (WJH32ACPBC)
- WINNIE INDUSTRIES 3/4in. Data Cabling J Hook, 100PK (WJH12)
- WINNIE INDUSTRIES 3/4in. J Hook with Angle Flange Hammer On 1/16in. to 1/4in., 100PK (WJH12AF14)
- EATON B-LINE J-Hook, 1/2In Flange, 1 5/16In Max Cap (BCH21-C2)
- Winnie Industries Cable Supports