Shop All Cable Supports
Winnie Industries
1 1/4in. Bridle Ring - Wood Screw Thread, 100PK
Mfr # WBR125WS
Zoro # G810062493
product price: $91.99
/pk 100, $0.92/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Wire/Cable Type Low Voltage Cable
- Color Silver
- Features Wood Screw
- Width 1-1/4 in
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winnie Industries
- MFR # WBR125WS
- Zoro # G810062493
- UPC # 811443030796
- Country of Origin China
- Category Cable Supports
Dimensions
Width | 1-1/4 in |
Details
For Wire/Cable Type | Low Voltage Cable |
Color | Silver |
Features | Wood Screw |
Standards | UL Listed |
Description
- •1 1/4′′ Diameter ring
- •Wood screw threading
- •Open loop design
- •1.5′′ threaded 1/4-20 stand off, as required by the NEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, SPDT, 24V AC, 5 Pins, 1 Poles (389FXAXC1-24A)
- ZORO SELECT Power Cord, 5-15P, SJO, 8 ft., Blk, 15A, 14/3 (E3603)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, Incandescent (9001KP38)
- SQUARE D NEMA Fusible Str, Size 1,120V Coil, 12 Enc (8538SCA24V02S)
- WINNIE INDUSTRIES 1/2 in. Magnetic Cable Holder, 16 lb Magnet, Locking Gate, Black, 100PK (WMCH050BK)
- WINNIE INDUSTRIES 2in. Bridle Ring - Wood Screw Thread, 100PK (WBR200WS)
- WINNIE INDUSTRIES 5in. Cast Aluminum Distribution Ring, 50PK (WDR500)
- WINNIE INDUSTRIES 2in. Bridle Ring with Angle Bracket, 100PK (WBR200AC)
- WINNIE INDUSTRIES 6in. Data Cabling J Hook, 25PK (WJH96)
- WINNIE INDUSTRIES 1 5/16in. J Hook with 100 lbs Magnet on Side, 100PK (WJH21MAG)
- PANDUIT J-Pro Cable Support System Screw-On Beam (JP2SBC87RB-L20)
- Winnie Industries Cable Supports