Shop All Cable Supports
Winnie Industries
1 1/4 in. Magnetic Cable Holder, 26 lb Magnet, Locking Gate, Black, 100PK
Mfr # WMCH125BK
Zoro # G910062508
product price: $308.99
/pk 100, $3.09/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Wire/Cable Type Cable Management
- Color Black
- Outside Dia. 15/16 in
- Height 1-1/2 in
- Features 26lb magnet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winnie Industries
- MFR # WMCH125BK
- Zoro # G910062508
- UPC # 811443032325
- Country of Origin China
- Category Cable Supports
Dimensions
Outside Dia. | 15/16 in |
Height | 1-1/2 in |
Width | 1-1/4 in |
Details
For Wire/Cable Type | Cable Management |
Color | Black |
Features | 26lb magnet |
Standards | UL Listed |
Description
- •1 1/4" wide locking gate snaps closed to retain wires and cables
- •26 lb rare earth magnet for easy installation and repositioning
- •UV rated plastic
- •An innovative solution that simplifies adding additional cables to a run by simply pushing the cable through the locking gate
- •Its magnetic properties enable it to stick through oil, grease, and dirty areas, while providing the flexibility to be easily repositioned
- •Our rare earth magnet is UL® listed for safety and quality, and this mount can seamlessly integrate into any system
- •Specifically designed to conceal cables within I-beams and structures, it ensures a quick, neat and streamlined setup
- •Plenum Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Thermal Unit, 5.27 to 5.74A (FH33)
- SIEMENS Circuit Breaker, QT Series 20/30A, 3 Pole, 120/240V AC (Q22030CT)
- COXREELS 30 ft. 12/3 Extension Cord Reel 13 Amps 0 Outlets 120VAC Voltage (PC10-3012-X)
- POWERCOMM Coax Connector 90 Angle PL259 (215-55102)
- WINNIE INDUSTRIES 2in. J Hook with Pressed Beam Clamp - 360 Degrees Rotation, 100PK (WJH32ACPBC)
- WINNIE INDUSTRIES 3/4in. MAGNETIC BRIDLE RING, SHORT STEM STANDOFF, 26 LB MAGNET, 100PK (WBR075MAG)
- WINNIE INDUSTRIES 6in. Data Cabling J Hook, 25PK (WJH96)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring - 1/4-20 Thread, 100PK (WBR4T125)
- WINNIE INDUSTRIES 2in. Bridle Ring with Angle Bracket, 100PK (WBR200AC)
- WINNIE INDUSTRIES 3/4in. J Hook - White, 100PK (WJH12WH)
- NVENT CADDY CADDY Speed Link SLK with Y-Toggle, 44lb Static Load (SLK15Y300L3)
- Winnie Industries Cable Supports