Shop All Cable Supports
Winnie Industries
1 1/4 in. Cable Holder, Locking Gate, White, 100PK
Mfr # WCH125WH
Zoro # G510062502
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Wire/Cable Type Cable Management
- Color White
- Material Plastic
- Outside Dia. 15/16 in
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winnie Industries
- MFR # WCH125WH
- Zoro # G510062502
- UPC # 811443032141
- Country of Origin China
- Category Cable Supports
Dimensions
Outside Dia. | 15/16 in |
Height | 1-1/4 in |
Width | 1-1/4 in |
Details
For Wire/Cable Type | Cable Management |
Color | White |
Material | Plastic |
Standards | UL Listed |
Description
- •1 1/4" wide locking gate snaps closed to retain wires and cables
- •5mm center hole
- •UV rated plastic
- •An innovative solution that simplifies adding additional cables to a run by simply pushing the cable through the locking gate
- •Its 5mm center hole gives it the flexibility to be mounted with various fastening devices
- •Plenum Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 1 Spaces, 30A, 120/240V, Fixed Main Lug, 1 Phase (QO1L30S)
- LUTRON Replacement White Switch, SkylarkDimmer (SK-WH)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Red, Incand (9001KT1R31)
- CANTEX Elbow, 90 Degree, 1 In Conduit, PVC, 9 In L (5133825)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring with Nail, 100PK (WACTBR125)
- WINNIE INDUSTRIES 2in. Bridle Ring - 1/8-1/4in. Hammer on Flange on Bottom, 100PK (WBR200M24BT)
- WINNIE INDUSTRIES 3/4in. J Hook with Pressed Beam Clamp, 100PK (WJH12PBC)
- WINNIE INDUSTRIES 1 1/4in. Magnetic Bridle Ring, 100 lb Magnet, 1.5in. Standoff, 100PK (WBRL125MAG)
- WINNIE INDUSTRIES 2in. Bridle Ring - 1/4-20 Thread, 100PK (WBR4T200)
- WINNIE INDUSTRIES 2in. Bridle Ring with Angle Bracket, 100PK (WBR200AC)
- GARDNER BENDER Low Volt Metal Staple, Refill, 1/4", PK625 (MMS-3102)
- Winnie Industries Cable Supports