Shop All Cable Supports
Winnie Industries
1 1/4 in. Cable Holder Locking Gate, Black, 100PK
Mfr # WCH125BK
Zoro # G310062504
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Wire/Cable Type Cable Management
- Color Black
- Material Plastic
- Outside Dia. 15/16 in
- Height 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winnie Industries
- MFR # WCH125BK
- Zoro # G310062504
- UPC # 811443032134
- Country of Origin China
- Category Cable Supports
Dimensions
Outside Dia. | 15/16 in |
Height | 1-1/4 in |
Width | 1-1/4 in |
Details
For Wire/Cable Type | Cable Management |
Color | Black |
Material | Plastic |
Standards | UL Listed |
Description
- •1 1/4" wide locking gate snaps closed to retain wires and cables
- •5mm center hole
- •UV rated plastic
- •An innovative solution that simplifies adding additional cables to a run by simply pushing the cable through the locking gate
- •Its 5mm center hole gives it the flexibility to be mounted with various fastening devices
- •Plenum Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 22-18 AWG PVC Ring Terminal 1/4" Stud PK100, Insulation Color: Red (160105-100)
- EATON BUSSMANN UL Class Fuse, K5 Class, NOS Series, Fast-Acting, 20A, 600V AC, Non-Indicating (NOS-20)
- SQUARE D Relay, 600VAC Coil Volts, 1 NO; SPST (8501CO6V14)
- EATON Cutler-Hammer Thermal Unit, 2.15 to 3.49A, PK3 (H2007B-3)
- WINNIE INDUSTRIES 2in. J Hook with Pressed Beam Clamp, 100PK (WJH32PBC)
- WINNIE INDUSTRIES 4in. J Hook with Angle Clip & Hammer on Flange 9/16in. to 3/4in., 25PK (WJH64ACM912)
- WINNIE INDUSTRIES 5 lb Magnetic Cable Tie Mount - Black, 100PK (WMAG5CTBK)
- WINNIE INDUSTRIES 2in. Bridle Ring, 1/4-20 Thread - 316 Stainless Steel, 100PK (WBR4T200SS)
- WINNIE INDUSTRIES 3/4in. J Hook - White, 100PK (WJH12WH)
- WINNIE INDUSTRIES Power Actuated Screw with 1/4-20 Eyelet, 100PK (WACTUATED4T)
- PANDUIT 41/64" L, 41/64" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (PUM-100-C0)
- Winnie Industries Cable Supports