Winn International

Winn Interntional 4572 Cowhide Napa Leather Letter-Size Portfolio With Easy Yet Secure Pull-Tab Closure - Black


product price: $136.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Cowhide Napa leather letter-size portfolio with easy, yet secure, pull-tab closure
  • Interior features side loading gusseted open pocket.
  • Organizational features such as card slots, I.D. window, one open pocket which runs the full-length behind these features.
  • Opposite wall features dual-ended slots for left/right hand use.
  • One letter-size pad included.
  • Warranty: 1 YEAR
  • Color: BLACK
  • Item Height: 13.5
  • Item Width: 10
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.