Shop All Sensor Accessories
Winland Electronics
Winland„¢ Wireless WaterBug® 319 MHz Transmitter and Sensor
Mfr # WBXT-319
Zoro # G505998885
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winland Electronics
- MFR # WBXT-319
- Zoro # G505998885
- Country of Origin Taiwan, Province of China
- Category Sensor Accessories
Description
Winland wireless waterbug 319 mhz transmitter and sensor water detection when liquid makes contact with probe. Place contacts above floor level to prevent false floor condensation detection.checks for water constantly, requires two positive checks for a new valid alarm. For proper operation, model wbtx must be used in conjunction with an alarm system. It is designed so that the transmitter (figure 1) mounts on a wall or other flat vertical surface, and the sensor(figure 2) is placed in the location where water leakage is most probable. Mount to wall surfaces (vertical) as well as floor surfaces (horizontal) using screws or adhesive tape included. features (2) 3v lithium battery, replace battery with exact replacement every 5 years code outputs: tamper, tamper restore, alarm, alarm restore, low battery transmitter frequency: 319.5 mhz cable length- 72" 600 ft. Open air wireless range 32% to 122% f operating temperature relative humidity 5-95% non-condensing 70 minute supervisory keep-alive interval storage temperature -40% to 140% f rf peak field strength- typical 36000 uv/m at 3m transmitter: 2-1/2"h x 1"w x 1/2"d probe: 1-7/8" l x 3/8" d
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1.5" x 25FT- Blue (HS2-150-25-BL)
- PANASONIC 250V-AC LIMIT SWITCH (AZ46049)
- NVENT HOFFMAN Pushbtn Hole Seal, 0.87 In Hole, Steel (ASPBG)
- FASTLANE Cable Protector, 2 Channel, 11-3/4"W, Black (FL90LT2X1.75-B)
- HUBBELL CONTROL SOLUTIONS Universal Voltage Power Pack w/ Manual On/Off Control (UVPPM)
- COGNEX Lens Cover Sensor Parts And Accessory (820-10093-1R DM260-LENS-16CVR-P)
- OMRON Lens Kit (E39-F1)
- KEYENCE STRAIGHT MOUNTING BRACKET SENSOR PARTS AND ACCESSORY (GL-RB11)
- INTERMATIC Photo Control 480v (K4135)
- BRYANT Occupancy Sensing Products, Control Unit, 20A120/277V AC, 1 Heavy Duty Relay, Latching (MSCUHD)
- OMRON Slotted Block Mount, F/ 18mm Dia Sensor (Y92E-B18)
- Winland Electronics Sensors