Shop All Water Detectors
This Product is Discontinued
Winland Electronics
Water Under Carpet Supervised Sensor (Discontinued)
Mfr # W-UC-S
Zoro # G8923056
This Product is Discontinued
Key Features
- For Use With EnviroAlert, WaterBug(R)
- Power Cord Length 15 ft
- Includes Instructions
- Cord Length 15 ft
- Accessory Type Water Under Carpet Supervised Sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winland Electronics
- MFR # W-UC-S
- Zoro # G8923056
- UPC # 082075000093
- Country of Origin United States
- Category Water Detectors
Dimensions
Power Cord Length | 15 ft |
Cord Length | 15 ft |
Sensor Unit Depth | 0.18 in |
Sensor Unit Height | 3 in |
Overall Dimensions - H x D | 3 in x 0.18 in |
Details
Item | Water Under Carpet Supervised Sensor |
For Use With | EnviroAlert, WaterBug(R) |
Includes | Instructions |
Accessory Type | Water Under Carpet Supervised Sensor |
Compatible Manufacturer Part Number | EA-WMFS, EA200, EA200-24, EA400, EA400-12, EA800, EA800-ip, WB800 |
Supervised Sensor | Yes |
Product Type | Water Supervised Sensor |
Description
Water Under Carpet Supervised Sensor, Compatible Manufacturer Part Number EA-WMFS, EA200, EA200-24, EA400, EA400-12, EA800, EA800-ip, WB800, Mounting Location Surface, Sensor Unit Depth 0.18 in, Sensor Unit Height 3 in, For Use With EnviroAlert, WaterBug(R), Power Cord Length 15 ft, Product Type Water Supervised Sensor, Supervised Sensor Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.