Shop All Water Alarms
This Product is Discontinued
Winland Electronics
Water Detection System, 12 to 24 VAC/DC (Discontinued)
Mfr # WB-800
Zoro # G8812264
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 12 to 24 V AC/DC
- Includes (4) Supervised Sensors
- Connection Form C Relays
- Amps Less Than 330mA
- Max. Temp. (F) 140 Degrees Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winland Electronics
- MFR # WB-800
- Zoro # G8812264
- UPC # 082075000505
- Country of Origin United States
- Category Water Alarms
Dimensions
Width | 6 35/64 in |
Size | 6 35/64 in x 4 45/64 in |
Height | 4 45/64 in |
Details
Item | Water Detection System |
Voltage | 12 to 24 V AC/DC |
Includes | (4) Supervised Sensors |
Connection | Form C Relays |
Amps | Less Than 330mA |
Max. Temp. (F) | 140 Degrees Degrees F |
Compliance | RoHs |
Type | Console |
Description
Water Detection System, Includes (4) Supervised Sensors
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.