Shop All Wireless Thermometers & Humidity Meters
Winland Electronics
Tube and Z-Stand
Mfr # TEMP-T-S
Zoro # G8922943
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With EA200, EA400, EA800
- Features Monitor Temperature Readings Of Stored Product Of Similar Mass. Slow Sensor Rate-Of-Change Vs Fast-Reacting Air Temperature Reading. Monitor Temperatures Above and Below Freezing
- Manufacturers Warranty Length 1 yr
- Includes Instructions, Mounting Screws
- Manufacturer Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winland Electronics
- MFR # TEMP-T-S
- Zoro # G8922943
- UPC # 082075800235
- Country of Origin United States
- Category Wireless Thermometers & Humidity Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Details
Item | Tube and Z-Stand |
For Use With | EA200, EA400, EA800 |
Features | Monitor Temperature Readings Of Stored Product Of Similar Mass. Slow Sensor Rate-Of-Change Vs Fast-Reacting Air Temperature Reading. Monitor Temperatures Above and Below Freezing |
Includes | Instructions, Mounting Screws |
Product Type | Tube and Z-Stand |
Compatible Product Type | Critical-Environment Monitoring Sensors |
Compatible Brand and Series | EnviroAlert(R) EA-200, EnviroAlert(R) EA-400, EnviroAlert(R) EA800- ip |
Description
Tube and Z-Stand, Tube and Z-Stand, Compatible Brand and Series EnviroAlert(R) EA-200, EnviroAlert(R) EA-400, EnviroAlert(R) EA800- ip, Includes Instructions, Mounting Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Black (SEP-101D-354P)
- EXTECH AC/DC Magnetic Meter, 50/60 Hz, LCD (MF100)
- AMPROBE Non-Contact Voltage Detector, 12 to 1000V AC, 6 1/8 in Length, Audible, Visual Indication (NCV-1040)
- DICKSON Chart, 4 In, -30 to 50 C, 7 Day, PK60 (C181)
- WINLAND ELECTRONICS Terminal Block Kit (EA-TBK)
- WINLAND ELECTRONICS Temperature Probe Sensor Housing (TEMP-P-H)
- WINLAND ELECTRONICS Bottle of Glycerin (TEMP-G-B)
- WINLAND ELECTRONICS Flat Cable Splice Kit (TEMP-S-K)
- BEY BERK INTERNATIONAL Bey-Berk WS070 Osprey Barometer and Thermometer (WS070)
- TAYLOR THERMOMETER 8"" BLK/WHT (5650)
- TRACEABLE Data Logging Ambient Hygrometer, WiFi (6521)
- Winland Electronics Wireless Thermometers & Humidity Meters